Shop All Window Operators & Covers
True Hardware
Casement Dyad Operator, 3-15/16 in. Link Arm with Stud Bracket, Left Hand (1 Set)
Mfr # TH 23078
Zoro # G0593000
product price: $57.45
/ea
$57.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Tan
- Material Die Cast
- Length (In.) 20-1/2 in.
- Height (In.) 19 1/4 in
- Base Size (In.) 4-29/64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Hardware
- MFR # TH 23078
- Zoro # G0593000
- UPC # 49793230782
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 20-1/2 in. |
Height (In.) | 19 1/4 in |
Base Size (In.) | 4-29/64 |
Width (In.) | 4-3/4 |
Details
Finish | Tan |
Material | Die Cast |
Strike (In.) | 2-7/8 |
Projection (In.) | 1 3/8 in |
Type | Casement Window |
Color | Gray |
Includes | Mounting Hardware |
Hardware | Included |
Item | Left Hand Window Operator |
Description
This is a left-handed Dyad style casement operator (1-jointed arm). The high pressure diecast zinc operator base; steel arms, hardened steel worm drive and gears; as well as the stud bracket; are all protected with the corrosive resistant E-Gard coating process. Operator is designed for narrow style windows (minimum of 11 inch between the side stops). It is an excellent low-torque operator. The cover and crank handle are optional, depending on the color desired.
- •Heavy Duty Diecast Zinc Construction
- •Finish is the Corrosive Resistant E-Gard Coating
- •Left Hand (as viewed from the outside in)
- •Entrygard dyad operator
- •Left handed stud bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Pocket Door Bolts, Jamb Bolt Satin Nickel (PDB42U15)
- MIDWEST FASTENER 15/32" x 6-3/4" x .051" WG Steel Extension Springs 6PK (18547)
- RICHELIEU HARDWARE 12 5/8-inch (320 mm) Center to Center Matte Black Traditional Cabinet Pull (BP8695320900)
- 3M Self Adh Bumper, 56 Bumpons per Pack, PK18 (SJ5012)
- TRUE HARDWARE Dual Pull Lever Operator with Bracket, White (Single Pack) (TH 23092)
- TRUE HARDWARE Dyad Operator with Stud Bracket, Right Hand, Bronze (Single Pack) (TH 23090)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, Bronze Finish (Single Pack) (TH 24174)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, White Finish (Single Pack) (TH 24176)
- TRUE HARDWARE Single Arm Operator, Right Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23017)
- TRUE HARDWARE Single Arm Operator, Left Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23014)
- STRYBUC ROTO X-DRIVE OPERATOR LH V (36-498W-XD)
- True Hardware Window Operators & Covers