Shop All Window Operators & Covers
True Hardware
Bronze High Impact Plastic Entrygard Operator Cover, Truth Hardware (Single Pack)
Mfr # TH 21928
Zoro # G0593533
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bronze
- Material Die Cast
- Length (In.) 5-1/4 in.
- Height (In.) 7 7/8 in
- Base Size (In.) 5-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Hardware
- MFR # TH 21928
- Zoro # G0593533
- UPC # 49793219282
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 5-1/4 in. |
Height (In.) | 7 7/8 in |
Base Size (In.) | 5-1/4 |
Width (In.) | 6-9/64 |
Details
Finish | Bronze |
Material | Die Cast |
Type | Interior |
Hardware | Included |
Item | Operator Cover |
Color | Brown |
Includes | Mounting Hardware |
Description
This high impact plastic operator cover fits Truth Entrygard operators Prime-Line parts TH 23076 through TH 23079. The contemporary design has a white finish and snaps onto the worm gear housing. Dimensions are 5-1/4 inch wide by 1-1/8 inch tall.
- •Used exclusively on Truth hardware operators Prime-Line parts TH 23076 - TH 23079
- •Snaps onto the worm gear housing
- •Non-handed for right or left operators
- •High impact plastic in bronze
- •Offers the traditional styling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK 2" Black Set Your Own Combination Padlock (178D)
- IVES Hands-Free Foot Pull (FP100 630)
- IVES Satin Brass Plate 82004416 (PPLATE.10033)
- ZORO SELECT Drawer Slide, 20" L, Painted (45-581-20)
- TRUE HARDWARE Dual Pull Lever Operator with Bracket, White (Single Pack) (TH 23092)
- TRUE HARDWARE Single Arm Operator, Right Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23017)
- TRUE HARDWARE Right Hand Window Operator, 4-1/16" L (TH 23077)
- TRUE HARDWARE Left Hand Window Operator, 4-1/16" L (TH 23076)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, White Finish (Single Pack) (TH 24176)
- TRUE HARDWARE Operator Cover, White, 15" L (TH 24086)
- PRIMELINE TOOLS 9 in., Aluminum Diecast, Casement Operator, Right Hand, Square Type (Single Pack) (H 3520)
- True Hardware Window Operators & Covers