Shop All Window Operators & Covers
True Hardware
Awning Single Pull Lever Operator w/Escutcheon Plate (Single Pack)
Mfr # TH 23069
Zoro # G0593840
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
- Material Die Cast
- Length (In.) 20 1/2 in
- Height (In.) 7 3/4 in
- Base Size (In.) 3-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Hardware
- MFR # TH 23069
- Zoro # G0593840
- UPC # 49793230690
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 20 1/2 in |
Height (In.) | 7 3/4 in |
Base Size (In.) | 3-1/2 |
Width (In.) | 2-3/16 |
Details
Finish | Bronze |
Material | Die Cast |
Strike (In.) | 3-1/8 |
Projection (In.) | 1/2 in |
Type | Casement Window |
Item | Casement Window Operator |
Includes | Mounting Hardware |
Color | Brown |
Hardware | Included |
Description
Casement Window Operator, Casement Window, Die Cast, Bronze, Length (In.) 20 1/2 in, Height (In.) 7 3/4 in, Width (In.) 2-3/16, Strike (In.) 3-1/8, Projection (In.) 1/2 in, Base Size (In.) 3-1/2, Includes Mounting Hardware, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Napa Gray 12 In. X 24 In. Glazed Ceramic Floor And Wall Tile, 8PK (ZOR-PT-0323)
- ZORO SELECT O-Ring, Viton, 19mm OD, PK25 (1RHP5)
- PRIME-LINE 20PK BRZ Scr Corner (PL 15767)
- EKENA MILLWORK 40" Bottom Width x 41 1/2" Top Width x 4 5/8"H x 1 1/8"P Holmdel Crosshead (CRH05X40HO)
- TRUE HARDWARE Single Arm Operator, Left Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23014)
- TRUE HARDWARE Single Arm Operator, Right Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23017)
- TRUE HARDWARE Operator Cover, White, 15" L (TH 24086)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, White Finish (Single Pack) (TH 24176)
- TRUE HARDWARE Right Hand Window Operator, 4-1/16" L (TH 23077)
- TRUE HARDWARE Dyad Operator with Stud Bracket, Right Hand, Bronze (Single Pack) (TH 23090)
- STRYBUC RH Torque Side Mount Operator (808PR)
- True Hardware Window Operators & Covers