Awning Operator, 25-1/2 in., Diecast/Steel, White Color, Roto Crank (Single Pack)
Mfr # TH 24059
Zoro # G0593597
Key Features
- Finish White
- Material Die Cast
- Length (In.) 25-1/2 in.
- Height (In.) 1 1/2 in
- Base Size (In.) 4-3/16
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Hardware
- MFR # TH 24059
- Zoro # G0593597
- UPC # 49793240590
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 25-1/2 in. |
Height (In.) | 1 1/2 in |
Base Size (In.) | 4-3/16 |
Width (In.) | 7 |
Details
Finish | White |
Material | Die Cast |
Strike (In.) | 3-1/8 |
Projection (In.) | 1/2 in |
Type | Casement Window |
Hardware | Included |
Includes | Mounting Hardware |
Color | White |
Item | Casement Window Operator |
Description
These awning operators are constructed of high pressure diecast zinc and the case and crank come in a white-colored baked enamel finish. Each operator features a simple detach clip which allows the operator to disengage from the sash's center hook for quick and easy window release. This awning operator mounts on the bottom window sill of crank out awning windows, and holds the sash open at the user's desired location. These operators replace others whose roto gears may have become worn and stripped, or the spline to which the hand cranks attach. Included with each is the operator, a crank, a sash hook and installation fasteners.
- •Used to replace missing, damaged or worn awning operators
- •25-1/2 inch overall span
- •The case and crank of this operator come in a white-colored baked enamel finish. Drive worm and gear are protected with a corrosion-resistant finish that is gray in color
- •Diecast housing and crank, steel link arms and sash bracket in a white finish
- •Easy to install with the installation instructions, fasteners, and a few simple tools
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Full Face Graphite Flange Gasket for 4" Pipe - 1/8" T - #300 (BULK-FG-1773)
- RCI Rutherford Controls Inc RCI Electric Strike (7107-07 32D)
- MANHATTAN COMFORT Nixon, Vinyl U Turn Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nixon)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Matte Black Traditional Drawer Pull (BP2377596900)
- TRUE HARDWARE Right Hand Window Operator, 4-1/16" L (TH 23077)
- TRUE HARDWARE Single Arm Operator, Left Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23014)
- TRUE HARDWARE Dual Pull Lever Operator with Bracket, White (Single Pack) (TH 23092)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, White Finish (Single Pack) (TH 24176)
- TRUE HARDWARE Single Arm Operator, Right Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23017)
- TRUE HARDWARE 5-1/2 in. Bronze Plastic Cover with Diecast Cover and Nesting Folding Handle (Single Pack) (TH 24087)
- STRYBUC Dyad Casement Operator White (36-241-3)
- True Hardware Window Operators & Covers