Shop All Window Operators & Covers
True Hardware
Awning Dual Pull Lever Operator, Plate Over 2 in., Diecast, White (Single Pack)
Mfr # TH 24079
Zoro # G0593560
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
- Material Die Cast
- Length (In.) 23-1/4 in.
- Height (In.) 7 41/64 in
- Base Size (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Hardware
- MFR # TH 24079
- Zoro # G0593560
- UPC # 49793640796
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 23-1/4 in. |
Height (In.) | 7 41/64 in |
Base Size (In.) | 4 |
Width (In.) | 23 |
Details
Finish | White |
Material | Die Cast |
Strike (In.) | 3-1/8 |
Projection (In.) | 1/2 in |
Type | Casement Window |
Color | White |
Includes | Mounting Hardware |
Hardware | Included |
Item | Left Hand Window Operator |
Description
This dual pull lever operator is constructed from diecast and comes in a white finish. It features a simple release clip for quick sash detachment. Used on awning windows by a variety of manufacturers and holds window open in any of five positions.
- •Used to replace worn or missing single pull awning lever operators
- •Easy lever-action operator holds awning sash open at five different positions
- •Case and lever have a baked-on enamel finish; white in color. Steel components protected with corrosive resistant E-Gard coating
- •High pressure diecast zinc case and lever handle, with a steel base plate, sash hook and lever arms
- •Regular handing: When viewed from the inside, a regular handle will be pointed to the left when window is in the closed position
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O Ring Assortment, EPDM, 200 Pcs, 12 Sizes (1RGY8)
- LIFTMASTER Entry Transmitter, Dual Button, Black/Gray (892LT)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9400 613)
- LUCIDA SURFACES LUCIDA SURFACES, TruCore Bark 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 16PK (TC-803)
- TRUE HARDWARE Dual Pull Lever Operator with Bracket, White (Single Pack) (TH 23092)
- TRUE HARDWARE Casement Operator, 13-1/2 in., Diecast, White, Right Hand, Ellipse (Single Pack) (TH 24199)
- TRUE HARDWARE Operator Cover, White, 15" L (TH 24086)
- TRUE HARDWARE Single Arm Operator, Right Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23017)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, Bronze Finish (Single Pack) (TH 24174)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, White Finish (Single Pack) (TH 24176)
- STRYBUC Replacement Track Cover 8Ft (16-251)
- True Hardware Window Operators & Covers