5-1/2 in. Bronze Plastic Cover with Diecast Cover and Nesting Folding Handle (Single Pack)
Mfr # TH 24087
Zoro # G0593929
Key Features
- Finish Bronze
- Material Die Cast
- Length (In.) 5-1/2 in.
- Height (In.) 7 7/8 in
- Base Size (In.) 5-1/2
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Hardware
- MFR # TH 24087
- Zoro # G0593929
- UPC # 49793240873
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 5-1/2 in. |
Height (In.) | 7 7/8 in |
Base Size (In.) | 5-1/2 |
Width (In.) | 6-9/64 |
Details
Finish | Bronze |
Material | Die Cast |
Type | Interior |
Color | Brown |
Item | Operator Cover |
Includes | Mounting Hardware |
Hardware | Included |
Description
This nesting operator crank handle and cover are designed for use on Truth Entrygard casement and awning window operators with 11/32 inch spindles. The crank handle is constructed of diecast zinc and it comes in a bronze enamel finish. Engineered to resist rust and corrosion. The operator cover is constructed of molded plastic, and it features a sleek nestling design to cuddle the folding crank resulting in a 1-3/4 inch low-profile projection. This style of cover and folding crank surpasses others where obstruction of window coverings is an issue, This operator cover also conceals the operator hardware. The window crank features a set screw at the base of the handle allowing it to lock onto the spindle, and a swivel knob at the tip for ease of operation. Overall reach on this crank extends out 4-1/8 inch when in use, and both the operator crank handle and cover are easy to install.
- •Use this cover and handle with Truth Entrygard casement and awning operators that have 11/326 inch diameter splines
- •The unfolded (opened) crank handle extends a total of 5 inch inward, but folds and nestles down to a low profile
- •The operator cover is constructed of molded plastic, and the crank handle of diecast zinc
- •The window crank features a set screw at the base of the handle allowing it to lock onto the spindle
- •Both the operator crank handle and cover are easy to install
- •Engineered to resist rust and corrosion
- •Features a sleek nesting design to cradle the folding crank handle
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN 601270 Cover Gasket 1-1/2" (601270)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Antique Brass, Privacy (F40 ELA 609)
- STRYBUC 9/16 in. Dia x 33 in. L Spiral Tube Window Balance with Red Bearing with 2 Rod Pins, 4PK (85-33RH4)
- LCN 4040XP-3077/PA AL Door Closer Arms (4040XP-3077/PA 689)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, Bronze Finish (Single Pack) (TH 24174)
- TRUE HARDWARE Single Arm Operator, Left Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23014)
- TRUE HARDWARE Dual Pull Lever Operator with Bracket, White (Single Pack) (TH 23092)
- TRUE HARDWARE Dyad Operator with Stud Bracket, Right Hand, Bronze (Single Pack) (TH 23090)
- TRUE HARDWARE Right Hand Window Operator, 4-1/16" L (TH 23077)
- TRUE HARDWARE Left Hand Window Operator, 4-1/16" L (TH 23076)
- PRIME-LINE 3/8 in., White, Casement Operator Crank Handle (H 3713)
- True Hardware Window Operators & Covers