21-1/2 in., White, Roto Gear Awning Operator (Single Pack)
Mfr # TH 23010
Zoro # G0593789
Key Features
- Finish White
- Material Die Cast
- Length (In.) 21-1/2 in
- Height (In.) 7 5/8 in
- Base Size (In.) 4-3/16
Product Information
- Brand True Hardware
- MFR # TH 23010
- Zoro # G0593789
- UPC # 49793230102
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 21-1/2 in |
Height (In.) | 7 5/8 in |
Base Size (In.) | 4-3/16 |
Width (In.) | 8-9/64 |
Details
Finish | White |
Material | Die Cast |
Strike (In.) | 3-1/8 |
Projection (In.) | 1/2 in |
Type | Casement Window |
Item | Casement Window Operator |
Includes | Mounting Hardware |
Hardware | Included |
Color | White |
Description
These awning operators are constructed of high pressure diecast zinc and the case and crank come in a white-colored baked enamel finish. Each operator features a simple detach clip which allows the operator to disengage from the sash's center hook for quick and easy window release. This awning operator mounts on the bottom window sill of crank out awning windows, and holds the sash open at the user's desired location. These operators replace others whose roto gears may have become worn and stripped, or the spline to which the hand cranks attach. Included with each is the operator, a crank, a sash hook and installation fasteners.
- •This is a Truth hardware replacement awning operator
- •Easy detach feature for quick removal
- •21-1/2 inch span from tip to tip of arms when in the closed position
- •Diecast with baked on white finish
- •Crank handle is included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Mail Slot 8-7/8" With Interior Frame Black (MS626U19)
- MASTER MAGNETICS Round Base Magnet15#Pull (07216)
- PRIMELINE TOOLS Patio Door Handle Set, Dull (C 1226)
- SOUTHCO-ALBANY DIV Ss Push-On Retainer (S 85-34-201-20)
- TRUE HARDWARE Operator Cover, White, 15" L (TH 24086)
- TRUE HARDWARE Left Hand Window Operator, 4-1/16" L (TH 23076)
- TRUE HARDWARE Single Arm Operator, Left Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23014)
- TRUE HARDWARE Dyad Operator with Stud Bracket, Right Hand, Bronze (Single Pack) (TH 23090)
- TRUE HARDWARE Casement Operator, 13-1/2 in., Diecast, White, Right Hand, Ellipse (Single Pack) (TH 24199)
- TRUE HARDWARE Dual Pull Lever Operator with Bracket, White (Single Pack) (TH 23092)
- PRIME-LINE 3/8 in., White, Casement Operator Crank Handle (H 3713)
- True Hardware Window Operators & Covers