Shop All Window Operators & Covers
True Hardware
21-1/2 in., Coppertone, Roto Gear Awning Operator (Single Pack)
Mfr # TH 23009
Zoro # G0593728
product price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Coppertone
- Material Die Cast
- Length (In.) 21-1/2 in.
- Height (In.) 7 5/8 in
- Base Size (In.) 4-3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Hardware
- MFR # TH 23009
- Zoro # G0593728
- UPC # 49793230096
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 21-1/2 in. |
Height (In.) | 7 5/8 in |
Base Size (In.) | 4-3/16 |
Width (In.) | 8-9/64 |
Details
Finish | Coppertone |
Material | Die Cast |
Strike (In.) | 3-1/8 |
Projection (In.) | 1/2 in |
Type | Casement Window |
Includes | Mounting Hardware |
Item | Casement Window Operator |
Color | Gold |
Hardware | Included |
Description
This is a high pressure diecast zinc case and crank handle replacement part for Truth hardware. It features a baked on enamel finish in coppertone. The hardened steel worm gear and gear arms have a simple detach feature that will disengage the operator from the sash for quick window removal.
- •This is a Truth hardware replacement awning operator
- •Easy detach feature for quick removal
- •21-1/2 inch span from tip to tip of arms when in the closed position
- •Diecast with baked on coppertone finish
- •Crank handle is included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Protection Plate, SS, 12" H x 34" W (K1050.32D 12"x34)
- ZORO SELECT 3/4 in W x 72 in H Bright Brass Continuous Hinge (1CCF1)
- ADAMS RITE Elec Stk, 12/24 VDC, 10-1/4" x 1-7/16" Radius FP, US19 (7411-335)
- GROTE Grommet, 2 13/16 In ID (94010)
- TRUE HARDWARE 5-1/2 in. Bronze Plastic Cover with Diecast Cover and Nesting Folding Handle (Single Pack) (TH 24087)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, Bronze Finish (Single Pack) (TH 24174)
- TRUE HARDWARE Casement Operator, 13-1/2 in., Diecast, White, Right Hand, Ellipse (Single Pack) (TH 24199)
- TRUE HARDWARE Single Arm Operator, Right Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23017)
- TRUE HARDWARE Operator Cover, White, 15" L (TH 24086)
- TRUE HARDWARE Right Hand Window Operator, 4-1/16" L (TH 23077)
- STRYBUC Dual Arm Casement Operator (36-518W-XD)
- True Hardware Window Operators & Covers