Shop All Window Operators & Covers
True Hardware
20-1/2 in. Bronze, Diecast, Single Pull Operator (Single Pack)
Mfr # TH 23070
Zoro # G0593831
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bronze
- Material Die Cast
- Length (In.) 20-1/2 in.
- Height (In.) 7 3/4 in
- Base Size (In.) 3-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Hardware
- MFR # TH 23070
- Zoro # G0593831
- UPC # 49793230706
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 20-1/2 in. |
Height (In.) | 7 3/4 in |
Base Size (In.) | 3-1/2 |
Width (In.) | 1-7/8 |
Details
Finish | Bronze |
Material | Die Cast |
Strike (In.) | 3-1/8 |
Projection (In.) | 1/2 in |
Type | Casement Window |
Includes | Mounting Hardware |
Item | Casement Window Operator |
Hardware | Included |
Color | Brown |
Description
This is a single pull lever operator made of high pressure zinc. It features a steel-constructed base-plate, sash hook and lever arms. The operator housing is bronze finish and is rust and corrosion resistant.
- •Used on awning windows by a variety of manufacturers
- •Corrosive resistant E-Gard process
- •Holds windows open in 5 different positions
- •High pressure zinc with a bronze finish
- •Steel base-plate, sash hook and lever arms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Baseboard Door Bumper, Solid Brass Antique Nickel 1.5" (BDS125U15A)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Pewter Callie Cabinet Pull (839-128BNBDL)
- YALE Lever Lockset, Mechanical, Classroom (B-PB5408LN x 626)
- MAG-MATE Rare Earth Magnet Material, 7.96 lb. (NE3737NP42)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, White Finish (Single Pack) (TH 24176)
- TRUE HARDWARE Single Arm Operator, Left Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23014)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, Bronze Finish (Single Pack) (TH 24174)
- TRUE HARDWARE 5-1/2 in. Bronze Plastic Cover with Diecast Cover and Nesting Folding Handle (Single Pack) (TH 24087)
- TRUE HARDWARE Dyad Operator with Stud Bracket, Right Hand, Bronze (Single Pack) (TH 23090)
- TRUE HARDWARE Operator Cover, White, 15" L (TH 24086)
- STRYBUC RH Torque Side Mount Operator (808PR)
- True Hardware Window Operators & Covers