Shop All Window Operators & Covers
True Hardware
16-1/8 in., White Finish, Roto Gear Awning Operator (Single Pack)
Mfr # TH 23013
Zoro # G0593691
product price: $88.95
/ea
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
- Material Die Cast
- Length (In.) 16-1/8 in.
- Height (In.) 7 3/4 in
- Base Size (In.) 4-3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Hardware
- MFR # TH 23013
- Zoro # G0593691
- UPC # 49793230133
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 16-1/8 in. |
Height (In.) | 7 3/4 in |
Base Size (In.) | 4-3/16 |
Width (In.) | 8-9/64 |
Details
Finish | White |
Material | Die Cast |
Strike (In.) | 3-1/8 |
Projection (In.) | 1/2 in |
Type | Casement Window |
Includes | Mounting Hardware |
Color | White |
Item | Casement Window Operator |
Hardware | Included |
Description
This is a high pressure diecast zinc case and crank handle replacement part for Truth hardware. It features a baked on enamel finish in white. The hardened steel worm gear and gear arms have a simple detach feature that will disengage the operator from the sash for quick window removal.
- •This is a Truth hardware replacement awning operator
- •Easy detach feature for quick removal
- •16-1/8 inch span from tip to tip of arms when in the closed position
- •Diecast with baked on white finish
- •Crank handle is included
- •Steel worm gear and painted steel arm
- •A Phillips head screwdriver is required for installation
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Bright Chrome Deadbolt D271625 (D271625)
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 48 in L, Angled Tegular, 15/16 in Grid Size, 10 PK (1760C)
- ZORO SELECT 5/8 in W x 72 in H Stainless steel Continuous Hinge (1CAK9)
- ZORO SELECT Expansion Plugs, 1 7/8 In, Zinc, PK25 (5MTN8)
- TRUE HARDWARE Dyad Operator with Stud Bracket, Left Hand, Bronze (Single Pack) (TH 23089)
- TRUE HARDWARE 5-1/2 in. Bronze Plastic Cover with Diecast Cover and Nesting Folding Handle (Single Pack) (TH 24087)
- TRUE HARDWARE Dual Pull Lever Operator with Bracket, White (Single Pack) (TH 23092)
- TRUE HARDWARE Single Arm Operator, Left Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23014)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, Bronze Finish (Single Pack) (TH 24174)
- TRUE HARDWARE Dyad Operator with Stud Bracket, Right Hand, Bronze (Single Pack) (TH 23090)
- STRYBUC SIDEMOUNT OPERATOR NON-HANDED (1709P)
- True Hardware Window Operators & Covers