Shop All Window Operators & Covers
True Hardware
16-1/8 in., Bronze, Roto Gear Awning Operator (Single Pack)
Mfr # TH 23011
Zoro # G0593667
product price: $84.89
/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bronze
- Material Die Cast
- Length (In.) 16-1/8 in.
- Height (In.) 7 5/8 in
- Base Size (In.) 4-3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Hardware
- MFR # TH 23011
- Zoro # G0593667
- UPC # 49793230119
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 16-1/8 in. |
Height (In.) | 7 5/8 in |
Base Size (In.) | 4-3/16 |
Width (In.) | 8-9/64 |
Details
Finish | Bronze |
Material | Die Cast |
Strike (In.) | 3-1/8 |
Projection (In.) | 1/2 in |
Type | Casement Window |
Includes | Mounting Hardware |
Color | Brown |
Item | Casement Window Operator |
Hardware | Included |
Description
This is a high pressure diecast zinc case and crank handle replacement part for Truth hardware. It features a baked on enamel finish in bronze. The hardened steel worm gear and gear arms have a simple detach feature that will disengage the operator from the sash for quick window removal.
- •This is a Truth hardware replacement awning operator
- •Easy detach feature for quick removal
- •16-1/8 inch span from tip to tip of arms when in the closed position
- •Diecast with baked on bronze finish
- •Crank handle is included
- •Steel worm gear and painted steel arm
- •A Phillips head screwdriver is required for installation
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Matte Black Dummy Lever Lockset, Broadway/Greenwich (F170 BRW 622 GRW)
- HILLMAN Traditional Key House/Office Key Blank 84 XL7 Single For XL locks, 4PK (88529)
- ZORO SELECT S Hook, 9/32 in. Opening, 1-3/4 in., PK10 (U17380.000.0175)
- ELMDOR Dry Wall Access Door, 16x16, Prime Coat W/ Screwdriver Lock (DW16X16PC-SDL)
- TRUE HARDWARE Operator Cover, White, 15" L (TH 24086)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, White Finish (Single Pack) (TH 24176)
- TRUE HARDWARE Single Arm Operator, Right Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23017)
- TRUE HARDWARE Dyad Operator with Stud Bracket, Left Hand, Bronze (Single Pack) (TH 23089)
- TRUE HARDWARE Dyad Operator with Stud Bracket, Right Hand, Bronze (Single Pack) (TH 23090)
- TRUE HARDWARE 5-1/2 in. Bronze Plastic Cover with Diecast Cover and Nesting Folding Handle (Single Pack) (TH 24087)
- STRYBUC Dyad Arm Casement Operator (36-177)
- True Hardware Window Operators & Covers