Shop All Window Operators & Covers
True Hardware
10-3/4 in., Diecast, Left Hand Casement Dual Arm Operator with Stud Bracket (Single Pack)
Mfr # TH 24032
Zoro # G0593341
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Tan
- Material Die Cast
- Length (In.) 10-3/4 in.
- Height (In.) 19 1/4 in
- Base Size (In.) 4-7/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Hardware
- MFR # TH 24032
- Zoro # G0593341
- UPC # 49793240323
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 10-3/4 in. |
Height (In.) | 19 1/4 in |
Base Size (In.) | 4-7/16 |
Width (In.) | 4-3/4 |
Details
Finish | Tan |
Material | Die Cast |
Strike (In.) | 2-7/8 |
Projection (In.) | 11/16 in |
Type | Casement Window |
Color | Gray |
Includes | Mounting Hardware |
Hardware | Included |
Item | Left Hand Window Operator |
Description
This is a 10-3/4 inch left-handed dual arm operator with a 4-1/16 inch offset link arm. The long, continuous arm and jointed arm create an action that pushes the sash open while pulling the hinge side of the sash to the open position. It is made of heavy-duty diecast zinc and protected with the corrosive resistant E-Gard coating process. Arm operator only, the operator base and crank handle are not included.
- •Heavy duty diecast zinc construction
- •Corrosive resistant E-Gard process
- •Left hand (as viewed from the outside)
- •Patented dual arm action pushes the sash open while pulling the hinge side of sash to the open position
- •Stud bracket included
- •Fasteners included
- •A Phillips head screwdriver is required for installation
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Molded Door 26" x 80", Primed White (2268MHCCOLRH1D4916)
- SOSS Barrel Hinge, Solid Brass, 12mm (H124)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC0810ENPCRCR)
- REV-A-SHELF Rev-A-Shelf Steel DoorWall Mount Spice Organizer (565-8-52)
- TRUE HARDWARE Operator Cover, White, 15" L (TH 24086)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, White Finish (Single Pack) (TH 24176)
- TRUE HARDWARE Left Hand Window Operator, 4-1/16" L (TH 23076)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, Bronze Finish (Single Pack) (TH 24174)
- TRUE HARDWARE Right Hand Window Operator, 4-1/16" L (TH 23077)
- TRUE HARDWARE Casement Operator, 13-1/2 in., Diecast, White, Right Hand, Ellipse (Single Pack) (TH 24199)
- STRYBUC TRUTH'S LH DYAD OPERATOR BLACK (36-240-10)
- True Hardware Window Operators & Covers