Shop All Refrigerators
True
Glass Door Merchandiser Refrigerator, 7 cu ft, White
Mfr # GDM-07-HC-TSL01
Zoro # G3539663
product price: $2,896.99
/ea
Free Shipping & Returns
$2,896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerator Style Refrigerated Merchandiser
- Color White
- Number of Doors 1
- Overall Depth 26 5/8 in
- Overall Height 39 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True
- MFR # GDM-07-HC-TSL01
- Zoro # G3539663
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 26 5/8 in |
Overall Height | 39 3/4 in |
Cord Length | 9 ft |
Overall Width | 24 in |
Manufacturer Warranty Length | 5 yr |
Description
Refrigerated Merchandiser, Color White, Refrigerator Capacity 7 cu ft, Overall Height 39 3/4 in, Overall Width 24 in, Overall Depth 26 5/8 in, Number of Doors 1, Number of Shelves 3, Energy Star Compliant Yes, Control Type Electronic, Cord Length 9 ft, Current 1.9 A, Door Hinge Swing, Door Style Glass, Door Swing Right, Features Self Contained, Frequency 60 Hz, Includes (4) Chrome Plated Shelf Clips, Cord and Plug Set, Lock Type Barrel, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITI Fluted Ramekin, 6 Oz, American White, PK36 (RAMF-8-AW)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Kosher Coconut Flakes 10 oz. Bag, PK4 (1130S104)
- VITA-MIX Splash Guard For - Part# Vm30015 (VM30015)
- DANBY Compact Refrigerator, 2.3 cu ft 17-5/8"D (DAR022A1SLDB)
- TRUE Commercial Refrigerator, 23 cu ft, Stainless Steel (T-23-HC)
- TRUE Glass Door Merchandiser Refrigerator, 23 cu ft, White (GDM-23-HC-TSL01)
- TRUE Commercial Bottle Cooler, Width 15-13/16 In Black (TBB-2-HC)
- TRUE Refrigerator (GDM-49-HC-TSL01-Black)
- TRUE Commercial Refrigerator, 49 cu ft, Stainless Steel (T-49-HC)
- TRUE Undercounter Refrigerator, 6.5 cu ft, Stainless Steel (TUC-27-HC)
- FRIGIDAIRE Refrigerator/Freezer, SS Color, 60-1/2" H (FFHT1425VV)
- True Refrigerators