Shop All Refrigerators
True
Glass Door Merchandiser Refrigerator, 49 cu ft, White
Mfr # GDM-49-HC-TSL01
Zoro # G3552342
product price: $6,461.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$6,461.99
Free 30-Day Returns
Key Features
- Refrigerator Style Refrigerated Merchandiser
- Color White
- Number of Doors 2
- Overall Depth 31 1/2 in
- Overall Height 78 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True
- MFR # GDM-49-HC-TSL01
- Zoro # G3552342
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 31 1/2 in |
Overall Height | 78 5/8 in |
Cord Length | 9 ft |
Overall Width | 54 1/8 in |
Manufacturer Warranty Length | 5 yr |
Description
Refrigerated Merchandiser, Color White, Refrigerator Capacity 49 cu ft, Overall Height 78 5/8 in, Overall Width 54 1/8 in, Overall Depth 31 1/2 in, Number of Doors 2, Number of Shelves 8, Energy Star Compliant Yes, Control Type Electronic, Cord Length 9 ft, Current 7.3 A, Door Hinge Swing, Door Style Glass, Door Swing Left, Right, Features LED Interior, Positive Seal, Self Closing Door, Torsion Type Closure System, Frequency 60 Hz, Includes (4) Chrome Plated Shelf Clips, Cord and Plug Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Burner, Tubular Steel (00-819142)
- HASTINGS HOME Panini Press Grill and Gourmet Sandwich Maker for Healthy Cooking by Hastings Home (435291FDM)
- CROWN TONKA Heat Wire 307 3678 4 Sided Flush (4443)
- RITZ Concepts Check Dish Cloth 100% Cotton Terry Taupe/Natural (82790)
- TRUE Commercial Refrigerator, 72 cu ft, Stainless Steel (T-72-HC)
- TRUE Commercial Bottle Cooler, Width 15-13/16 In Black (TBB-2-HC)
- TRUE Refrigerator (GDM-23-HC-TSL01-Black)
- TRUE Commercial Refrigerator, 23 cu ft, Stainless Steel (T-23-HC)
- TRUE Commercial Bottle Cooler, Width 64-5/8 In Black (TD-65-24-HC)
- TRUE Glass Door Merchandiser Refrigerator, 23 cu ft, White (GDM-23-HC-TSL01)
- GLOBAL INDUSTRIAL NexelRefrigerated Open Display Merchandiser w/ Curtain, 13.8 Cu. Ft., Black (243210)
- True Refrigerators