True

Freezer, Triple Solid Door, 72 Cu. Ft.


product price: $9,235.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Color Silver
  • Number of Doors 3
  • Overall Depth 29 1/2 in
  • Overall Height 83 3/8 in
  • Type Commercial Upright
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand True
  • MFR # T-72F-HC
  • Zoro # G3558134
  • Country of Origin United States
  • Category Freezers

Dimensions

Overall Depth 29 1/2 in
Overall Height 83 3/8 in
Overall Width 78 1/8 in
Cord Length 9 ft
Manufacturer Warranty Length 3 yr Parts and Labor, 7 yr Parts on Compressor

Description

Reach-In Freezer, Product Type Reach-In, Freezer Capacity 72 cu ft, Color Silver, Overall Height 83 3/8 in, Overall Width 78 1/8 in, Overall Depth 29 1/2 in, Control Type Thermostatic, Number of Doors 3, Energy Star Compliant No, Defrost Automatic, Voltage 115V AC, Cord Length 9 ft, Current 14 A, Door Hinge Positive Close, Door Style Solid, Door Swing Left, Right, Includes (4) Shelf Clips Included Per Shelf, (9) Adjustable Shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.