Shop All Freezers
True
Freezer, Single Glass Door, 23 Cu. Ft.
Mfr # GDM-23F-HC-TSL01
Zoro # G3542996
product price: $6,922.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$6,922.99
Free 30-Day Returns
Key Features
- Refrigerator Style Freezer Merchandiser
- Color White
- Number of Doors 1
- Overall Depth 31 1/2 in
- Overall Height 78 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 31 1/2 in |
Overall Height | 78 5/8 in |
Cord Length | 9 ft |
Overall Width | 27 in |
Manufacturer Warranty Length | 7 yr |
Description
Freezer Merchandiser, Color White, Overall Height 78 5/8 in, Overall Width 27 in, Overall Depth 31 1/2 in, Number of Doors 1, Number of Shelves 4, Energy Star Compliant Yes, Freezer Capacity 23 cu ft, Control Type Electronic, Cord Length 9 ft, Current 4.4 A, Defrost Automatic, Door Hinge Swing, Door Style Glass, Door Swing Right, Features LED Interior, Positive Seal, Self Closing Door, Torsion Type Closure System, Frequency 60 Hz, Includes (4) Chrome Plated Shelf Clips, Cord and Plug Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET TECH #20596 Booster Thermostat 85C- (07-2520)
- CRESTWARE Mixing Bowl, Stainless Steel, 13 qt. (MBP13)
- SALVAJOR Motor, Pump Tefc 460-3 (991061)
- EVERPURE 7 To Bw Cart 1 Pk (EV962704)
- TRUE Freezer, Single Solid Door, 23 Cu. Ft. (T-23F-HC)
- TRUE Freezer, Double Solid Door, 49 Cu. Ft. (T-49F-HC)
- TRUE Freezer, Double Glass Door, 49 Cu. Ft. (GDM-49F-HC-TSL01)
- WHYNTER 62 Qt Dual Zone Portable Fridge/ Freezer (FM-62DZ)
- MAXX COLD Chest Freezer Display, Curved Top 14.3 CUFT (MXF72CHC-8)
- BEVERAGE-AIR Freezer, Reach In, Top Mount, Single Section, (1) Solid Door, 26" (HF1HC-1S)
- MAXX COLD Mobile Ice Cream Freezer 7.4 CUFT (MXF31F)
- True Freezers