Shop All Refrigerators
True
Freezer Merchandiser, Black, 10.2 cu ft
Mfr # GDM-12F-HC`TSL01-Black
Zoro # G205258418
product price: $4,713.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$4,713.99
Free 30-Day Returns
Key Features
- Color Black
- Number of Doors 1
- Control Type Electronic
- Number of Sections 1
- Refrigerant Type R-290
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True
- MFR # GDM-12F-HC`TSL01-Black
- Zoro # G205258418
- Country of Origin United States
- Category Refrigerators
Dimensions
Freezer Interior Depth | 18 3/8 in |
Refrigerator Interior Height | 44 3/8 in |
Refrigerator Interior Depth | 16 3/4 in |
Manufacturer Warranty Length | 3 yr |
Refrigerator Interior Width | 21 1/2 in |
Freezer Interior Width | 21 1/2 in |
Freezer Interior Height | 44 3/8 in |
Description
Small Glass Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL GIRBAU Drain Valve 3 338129 (600544)
- HADEN TOSTR STAINLESS STEEL BLACK 1500W 4SLOT (75096)
- ZORO SELECT 32 oz. Container, 4-3/5" Dia, White, PK500 (H4325-2050)
- SQWINCHER Qwik Stik(TM) Sugar Free Drink Mix Powder, 0.11 oz., Mix Powder, Sugar Free, Fruit Punch, 10 PK (159060115)
- TRUE Commercial Refrigerator, 72 cu ft, Stainless Steel (T-72-HC)
- TRUE Commercial Refrigerator, 23 cu ft, Stainless Steel (T-23-HC)
- TRUE Glass Door Merchandiser Refrigerator, 23 cu ft, White (GDM-23-HC-TSL01)
- TRUE Commercial Bottle Cooler, Width 15-13/16 In Black (TBB-2-HC)
- TRUE Refrigerator (GDM-23-HC-TSL01-Black)
- TRUE Undercounter Refrigerator, 6.5 cu ft, Stainless Steel (TUC-27-HC)
- WHYNTER 33 Bottle Compressor Built-In Wine Refrigerator (BWR-33SD)
- True Refrigerators