Shop All Refrigerators
True
Freezer Merchandiser, 78 1/2 in H, Black
Mfr # GDM-49F-HC-TSL01-Black
Zoro # G803659556
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,110.99
Free 30-Day Returns
Key Features
- Refrigerator Style Freezer Merchandiser
- Color Black
- Number of Doors 2
- Overall Depth 31 5/8 in
- Overall Height 78 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand True
- MFR # GDM-49F-HC-TSL01-Black
- Zoro # G803659556
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 31 5/8 in |
Overall Height | 78 1/2 in |
Cord Length | 9 ft |
Overall Width | 54 1/8 in |
Manufacturer Warranty Length | 7 yr |
Description
Freezer Merchandiser, Color Black, Refrigerator Capacity Not Applicable, Overall Height 78 1/2 in, Overall Width 54 1/8 in, Overall Depth 31 5/8 in, Number of Doors 2, Number of Shelves 4, Energy Star Compliant Yes, Freezer Capacity 49 cu ft, Control Type Electronic, Cord Length 9 ft, Current 4.4 A, Defrost Automatic, Door Hinge Swing, Door Style Glass, Features LED Interior, Positive Seal, Self Closing Door, Torsion Type Closure System, Frequency 60 Hz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Perc Top 1-1/2-21/2In (55701)
- HATCO Lwco Probe With 90 Degrees Bend (02.40.045.00)
- MUSSELMANS Musselman's Original Apple Sauce 48 oz., PK8 (FCASP5140MUS01)
- VULCAN HART Flame Switch (714321)
- TRUE Commercial Refrigerator, 49 cu ft, Stainless Steel (T-49-HC)
- TRUE Undercounter Refrigerator, 6.5 cu ft, Stainless Steel (TUC-27-HC)
- TRUE Glass Door Merchandiser Refrigerator, 23 cu ft, White (GDM-23-HC-TSL01)
- TRUE Commercial Refrigerator, 72 cu ft, Stainless Steel (T-72-HC)
- TRUE Refrigerator (GDM-49-HC-TSL01-Black)
- TRUE Refrigerator (GDM-23-HC-TSL01-Black)
- NORCOLD NORCOLD 621156BK Refrigerator Vent; Black (N6D-621156BK)
- True Refrigerators