Shop All Freezers
True
Freezer, Double Solid Door, 49 Cu. Ft.
Mfr # T-49F-HC
Zoro # G3532234
original price:
$7,437.99
5% off
new price: $7,000.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$7,000.99
Free 30-Day Returns
Key Features
- Color Silver
- Number of Doors 2
- Overall Depth 29 1/2 in
- Overall Height 83 3/8 in
- Type Commercial Upright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 29 1/2 in |
Overall Height | 83 3/8 in |
Overall Width | 54 1/8 in |
Cord Length | 9 ft |
Manufacturer Warranty Length | 2 yr Parts on Compressor, 3 yr Parts and Labor |
Description
Reach-In Freezer, Product Type Reach-In, Freezer Capacity 49 cu ft, Color Silver, Overall Height 83 3/8 in, Overall Width 54 1/8 in, Overall Depth 29 1/2 in, Control Type Thermostatic, Number of Doors 2, Energy Star Compliant Yes, Defrost Automatic, Voltage 115V AC, Cord Length 9 ft, Current 9.6 A, Door Hinge Positive Close, Door Style Solid, Door Swing Left, Right, Includes (4) Shelf Clips Included Per Shelf, (6) Adjustable Shelves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNKIST JUICER Cup, Blade , 4 Section, W/Cover (S5B)
- ARCTIC AIR Defrost Thermostat (216731001)
- BEHRENS Round Tub Galv 11Gal (1B)
- NORPRO Apple Corer And Slicer (5109)
- TRUE Freezer, Single Solid Door, 23 Cu. Ft. (T-23F-HC)
- TRUE Freezer, Double Glass Door, 49 Cu. Ft. (GDM-49F-HC-TSL01)
- TRUE Freezer, Single Glass Door, 23 Cu. Ft. (GDM-23F-HC-TSL01)
- KOOLMORE Commercial Deep Chest Freezer with Two Wire Basket, 16 cu. ft. Large Food and Meat Storage (SCF-16C)
- NEXEL Ice Cream Freezer, Curved Glass Lid, 49W (XS-360YX)
- GLOBAL INDUSTRIAL Nexel Chest Freezer, 10 Cu. Ft., White (243081)
- DANBY Chest Freezer, 33 1/4" H, 44" W, 10 cu ft (DCF100A5WDB)
- True Freezers