Shop All Refrigerators
True
Floral Refrigerator, Black, 18.6 cu ft
Mfr # GDM-23FC-HC~TSL01
Zoro # G005258441
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$4,725.99
Free 30-Day Returns
Key Features
- Refrigerator Style Floral Refrigerator
- Color Black
- Number of Doors 1
- Overall Depth 29 7/8 in
- Overall Height 78 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand True
- MFR # GDM-23FC-HC~TSL01
- Zoro # G005258441
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 29 7/8 in |
Overall Height | 78 5/8 in |
Cord Length | 9 ft |
Overall Width | 27 in |
Freezer Interior Height | 57 in |
Refrigerator Interior Height | 57 in |
Freezer Interior Width | 23 1/2 in |
Refrigerator Interior Depth | 23 1/4 in |
Refrigerator Interior Width | 23 1/2 in |
Manufacturer Warranty Length | 3 yr |
Description
Glass door refrigerated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHERN PRIDE Sc200 Dh65 And 8 Blower Wheel (531002)
- MERCER CUTLERY Chef Knife, 9 In (M20609)
- DISCO Disco 4"x5.5" Griddle Screen, PK200 (GS10/20DISCO)
- PITCO Pump/Motor Assembly (B6683203-C)
- TRUE Commercial Bottle Cooler, Width 64-5/8 In Black (TD-65-24-HC)
- TRUE Refrigerator (GDM-23-HC-TSL01-Black)
- TRUE Commercial Refrigerator, 72 cu ft, Stainless Steel (T-72-HC)
- TRUE Commercial Bottle Cooler, Width 15-13/16 In Black (TBB-2-HC)
- TRUE Commercial Refrigerator, 49 cu ft, Stainless Steel (T-49-HC)
- TRUE Commercial Refrigerator, 23 cu ft, Stainless Steel (T-23-HC)
- AVALLON 24 Inch Wide 140 Can Energy Efficient Beverage Center (ABR242SGLH)
- True Refrigerators