Shop All Refrigerators
True
Floral Refrigerator, Black, 10.2 cu ft
Mfr # GDM-12FC-HC~TSL01
Zoro # G905258428
product price: $3,994.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,994.99
Free 30-Day Returns
Key Features
- Refrigerator Style Floral Refrigerator
- Color Black
- Number of Doors 1
- Overall Depth 23 1/8 in
- Overall Height 62 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True
- MFR # GDM-12FC-HC~TSL01
- Zoro # G905258428
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 23 1/8 in |
Overall Height | 62 3/8 in |
Overall Width | 24 7/8 in |
Cord Length | 9 ft |
Freezer Interior Width | 21 1/2 in |
Freezer Interior Height | 44 3/8 in |
Refrigerator Interior Height | 44 3/8 in |
Manufacturer Warranty Length | 3 yr |
Refrigerator Interior Depth | 17 1/2 in |
Refrigerator Interior Width | 21 1/2 in |
Description
Glass door refrigerated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Cg53-10 12/C (EV910853)
- HIDDEN VALLEY Hidden Valley Original Ranch Bag In Box Dressing Mix 100 gal. (05200)
- PITCO Dial 2-1/4 D, Off-550-200 (60159801-C)
- MONIN Monin Sugar-Free Sweetener 1 Liter Bottle, PK4 (M-FS083F)
- TRUE Commercial Refrigerator, 72 cu ft, Stainless Steel (T-72-HC)
- TRUE Commercial Refrigerator, 23 cu ft, Stainless Steel (T-23-HC)
- TRUE Undercounter Refrigerator, 6.5 cu ft, Stainless Steel (TUC-27-HC)
- TRUE Glass Door Merchandiser Refrigerator, 23 cu ft, White (GDM-23-HC-TSL01)
- TRUE Commercial Bottle Cooler, Width 64-5/8 In Black (TD-65-24-HC)
- TRUE Refrigerator (GDM-49-HC-TSL01-Black)
- MIDEA Refrigerator (MRB19B7AWW)
- True Refrigerators