True

Door Gasket, 26-3/4 in. x 29 in.


original price: $66.65
6% off
new price: $62.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Fits Brand True
  • For Use With 60 in Undercounter Units
  • For Use With Mfr. Model Number GDM-14, GDM-14RF
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand True
  • MFR # 810813
  • Zoro # G0386946
  • UPC #
    92145477427
  • Country of Origin United States
  • Category Control Parts

Details

Fits Brand True
For Use With 60 in Undercounter Units
Item Door Gasket, 26-3/4" x 29"
For Use With Mfr. Model Number GDM-14, GDM-14RF

Description

Door Gasket, 26-3/4 In. x 29 In., For Use With Mfr. Model Number GDM-14, GDM-14RF, Fits Brand True, For Use With 60 in Undercounter Units

Restrictions

  • *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.