Shop All Control Parts
True
Door Gasket, 23-1/4 in. x 26-5/8 in.
Mfr # 810809
Zoro # G0386955
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 48 in Undercounter Units
- Fits Brand True
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True
- MFR # 810809
- Zoro # G0386955
- UPC # 92145477397
- Country of Origin United States
- Category Control Parts
Details
For Use With | 48 in Undercounter Units |
Fits Brand | True |
Item | Door Gasket, 23-1/4" x 26-5/8" |
Description
Door Gasket, 23-1/4 In. x 26-5/8 In., Fits Brand True, For Use With 48 in Undercounter Units
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Bore C, w/Ccw Blower Wheel 15x15, 1" (70-42540-02)
- DAYTON Round Fire/Smoke Damper, 24V, 15-5/8 In. D (3HGK8)
- DAYTON Blower, 9-1/2 In, 115 V, 750 CFM @ 0.600-In (7HL52)
- DUPONT Pleated Air Filter, 19.88" x 21.5" x 1", 4 Pack (KB19.88X21.5X1A_4)
- TRUE Door Gasket, 26-3/4 in. x 29 in. (810813)
- TRUE Door Gasket, 26-1/2 in. x 26-1/2 in. (810810)
- TRUE Door Gasket, 26-3/4 in. x 54-1/4 in. (810719)
- TRUE Door Gasket, 25-1/8 in. x 54-1/8 in. (810862)
- TRUE Door Gasket, 24-3/4 in. x 26 in. (810812)
- TRUE Door Gasket, 25-3/4 in. x 54-1/8 in. (810803)
- YORK Control Board (S1-331-09150-002)
- True Control Parts