True

Cutting Board, Poly, 60" x 19" x 1/2"


product price: $145.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • For Use With Mfr. Model Number TSSU-60-08, TSSU-60-08D-2, TSSU-60-10, TSSU-60-10-LP, TSSU-60-12, TSSU-60-12-LP, TSSU-60-14, TSSU-60-16, TSSU-60-16-LP, TSSU-60-16-ST, TSSU-72-16-ST
  • Fits Brand True
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand True
  • MFR # 812016
  • Zoro # G5114789
  • UPC #
    92145469613
  • Country of Origin United States
  • Category Furniture Parts

Details

Item Cutting Board, Polyethylene, 60" x 19" x 1/2"
For Use With Mfr. Model Number TSSU-60-08, TSSU-60-08D-2, TSSU-60-10, TSSU-60-10-LP, TSSU-60-12, TSSU-60-12-LP, TSSU-60-14, TSSU-60-16, TSSU-60-16-LP, TSSU-60-16-ST, TSSU-72-16-ST
Fits Brand True

Description

Cutting Board, Polyethylene, 60 In. x 19 In. x 1/2 In., For Use With Mfr. Model Number TSSU-60-08, TSSU-60-08D-2, TSSU-60-10, TSSU-60-10-LP, TSSU-60-12, TSSU-60-12-LP, TSSU-60-14, TSSU-60-16, TSSU-60-16-LP, TSSU-60-16-ST, TSSU-72-16-ST, Fits Brand True

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.