True

Cutting Board, Poly, 24" x 8-7/8" x 3/4"


product price: $32.75
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Fits Brand True
  • For Use With Mfr. Model Number TSSU-48-18M-B, TSSU-48-18MB-D2, TSSU-48-18MB-D4, TSSU-48-18MB-LP
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand True
  • MFR # 812317
  • Zoro # G5114606
  • UPC #
    92145469774
  • Country of Origin United States
  • Category Furniture Parts

Details

Item Cutting Board, Polyethylene, 24" x 8-7/8" x 3/4"
Fits Brand True
For Use With Mfr. Model Number TSSU-48-18M-B, TSSU-48-18MB-D2, TSSU-48-18MB-D4, TSSU-48-18MB-LP

Description

Cutting Board, Polyethylene, 24 In. x 8-7/8 In. x 3/4 In., For Use With Grainger Item Number 43WT72, For Use With Mfr. Model Number TSSU-48-18M-B, TSSU-48-18MB-D2, TSSU-48-18MB-D4, TSSU-48-18MB-LP, Fits Brand True

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.