True

Cutting Board, Poly, 119" x 19-1/2" x 1/2"


product price: $278.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fits Brand True
  • For Use With Mfr. Model Number TPP-119, TPP-119D-2, TPP-119D-4, TPP-119D-6, TPP-119D-8
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand True
  • MFR # 812315
  • Zoro # G5114621
  • UPC #
    656750885369
  • Country of Origin United States
  • Category Furniture Parts

Details

Item Cutting Board, Polyethylene, 119" x 19-1/2" x 1/2"
Fits Brand True
For Use With Mfr. Model Number TPP-119, TPP-119D-2, TPP-119D-4, TPP-119D-6, TPP-119D-8

Description

Cutting Board, Polyethylene, 119 In. x 19-1/2 In. x 1/2 In., For Use With Grainger Item Number 43WT70, For Use With Mfr. Model Number TPP-119, TPP-119D-2, TPP-119D-4, TPP-119D-6, TPP-119D-8, Fits Brand True

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.