Shop All Fan Parts
True
Condensate Drain Pan, 25-1/4 x 12-3/4 x 2"
Mfr # 810231
Zoro # G5201481
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GDM-33 , GDM-33F , GDM-49 , GDM-49F , GDM-69 , GDM-69F , GDM-72 , GDM-72F , T-35 , T-35F, T49 , T49F , T72 , T72F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With | GDM-33 , GDM-33F , GDM-49 , GDM-49F , GDM-69 , GDM-69F , GDM-72 , GDM-72F , T-35 , T-35F, T49 , T49F , T72 , T72F |
Item | Condensate Drain Pan, 25-1/4"x12-3/4"x2" |
Description
Condensate Drain Pan, 25-1/4 In.x12-3/4 In.x2 In., For Use With GDM-33 , GDM-33F , GDM-49 , GDM-49F , GDM-69 , GDM-69F , GDM-72 , GDM-72F , T-35 , T-35F, T49 , T49F , T72 , T72F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT WAGON Duct for Heater, 25 ft. L (WD1225)
- MRCOOL DIY 4th Gen 48K BUT Multi-Zone 5-Zone Condenser (DIY-MULTI5-48HP230C)
- VULCAN Over the Side Immersion Heater, 12,000W (TI-312TB)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F942)
- TRUE Door Handle Kit, True GDM Slide Door (884900)
- TRUE Door V-Roller, True GDM Sliding Door Unit (994884)
- TRUE Defrost Timer, True 2 and 3 Door Upright (831994)
- TRUE Retrokit Kit (991224)
- TRUE Defrost Termination Switch, True GDM (800316)
- TRUE Top Left Door Hinge Kit, True TSSU Series (870838)
- DAYTON Replacement Wheel (53J568)
- True Fan Parts