Shop All Air Compressor Parts
True
Compressor Kit, 18"x16", 115V
Mfr # 831250
Zoro # G904846763
Free Shipping & Returns
$1,330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand True
- Length 16 in
- Width 16 in
- For Use With Mfr. Model Number GDM-08, GDM-10, GDM-10-52, GDM-10-58, GDM-10F-RB, GDM-10PT, GDM-10PT-LE, GDM-10RB, GDM-10RF, GDM-10RF-LE, GDM-10SSL, GDM-11SD, GDM-12, GDM-12F, GDM-12FC, GDM-12LE-RF, GDM-12RF, GDM-14, GDM-14RF, GDM-14SL, GDM-23, GDM-23-2, GDM-23FC, GDM-23FC-RF, GDM-23RF, GDM-23W, GDM-23W-RF, GDM-26, GDM-26RF, GDM-26W, GDM-26W-RF, GDM-33CPT-54, GDM-33CPT-54-36, GDM-33SSL-54, GDM-33SSL-54-24, GDM-35SL-RF, GDM-41SL-54, GDM-41SL-54N, GDM-41SL-60, GDM-49DT, GDM-LE, GEM-10, GEM-10FC, GEM-10RB, GEM-12, GEM-12FC, GEM-19, GEM-23, GEM-23FC, GEM-23RF, GEM-26, T-15-1-G-1, T-15-2, T-15G, T-23, T-23-1-G-1, T-23-2, T-23F, T-23G, T-23G-2, T-23G-PT, T-23G-RL, T-23PT, T-23RL, T-35, T-35G, T-49DT, T-49DT-1G-1, T-49DT-4, T-49DT-G, T23G-PT-LD, TBB-24-72, TBB-24-72-S, TBB-24-72FR, TBB-24-72G, TBB-24-72G-SD, TBB-24-72G-SD-S, TBB-24GAL-72, TBB-24GAL-72-S, TBB-24GAL-72G, TCGDZ-50, TCGDZ-59, TCGG-36, TCGG-36-S, TCGR-31, TCGR-36, TPBB48-GAL-24G, TPDB48-24, TPDB48-24-1-G-1, TPDB48-24-1-G-1S, TPDB48-24G, TPDB48-GAL-24-1-G-1, TRCB-36, TRCB-48, TRCB-52, TRCB-52-60, TS-23, TS-23-1-G-1, TS-23-2, TS-23G, TS-23G-PT, TS-23G-RL, TS-23G-S, TS-23PT, TS-35, TS-35G, TS-49DT-G, TS23, TSID-36-2, TSID-36-4, TUC-44, TUC-44D-2, TUC-44HD, TUC-48, TUC-48-LP, TUC-48D-2, TUC-48D-2-LP, TUC-48D-4, TUC-48D-4-LP, TUC-48G, TUC-48G-LP, TUC-48WB-LP, TUC-60, TUC-60-32, TUC-60-32D-2, TUC-60-32HD, TUC-60-LP, TUC-60D-2, TUC-60D-2-LP, TUC-60D-4, TUC-60D-4-LP, TUC-60G, TUC-60G-LP, TUC-67, TUC-67D-2, TUC-67D-4, TUC-67HD, TUC-72, TUC-GAL-48, TUC-GAL-48-2, TWT-44, TWT-44D-2, TWT-44HD, TWT-48, TWT-48-LP, TWT-48D-2, TWT-48D-4, TWT-48D-4-LP, TWT-48G, TWT-60, TWT-60-32, TWT-60-32D-2, TWT-60-32HD, TWT-60D-2, TWT-60D-2-LP, TWT-60D-4, TWT-60D-4-LP, TWT-60G, TWT-60LP, TWT-67, TWT-67D-2, TWT-67D-4, TWT-67HD, TWT-72
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand True
- MFR # 831250
- Zoro # G904846763
- Country of Origin United States
- Category Air Compressor Parts
Dimensions
Length | 16 in |
Width | 16 in |
Height | 18 in |
Details
Item | Compressor Kit |
Fits Brand | True |
For Use With Mfr. Model Number | GDM-08, GDM-10, GDM-10-52, GDM-10-58, GDM-10F-RB, GDM-10PT, GDM-10PT-LE, GDM-10RB, GDM-10RF, GDM-10RF-LE, GDM-10SSL, GDM-11SD, GDM-12, GDM-12F, GDM-12FC, GDM-12LE-RF, GDM-12RF, GDM-14, GDM-14RF, GDM-14SL, GDM-23, GDM-23-2, GDM-23FC, GDM-23FC-RF, GDM-23RF, GDM-23W, GDM-23W-RF, GDM-26, GDM-26RF, GDM-26W, GDM-26W-RF, GDM-33CPT-54, GDM-33CPT-54-36, GDM-33SSL-54, GDM-33SSL-54-24, GDM-35SL-RF, GDM-41SL-54, GDM-41SL-54N, GDM-41SL-60, GDM-49DT, GDM-LE, GEM-10, GEM-10FC, GEM-10RB, GEM-12, GEM-12FC, GEM-19, GEM-23, GEM-23FC, GEM-23RF, GEM-26, T-15-1-G-1, T-15-2, T-15G, T-23, T-23-1-G-1, T-23-2, T-23F, T-23G, T-23G-2, T-23G-PT, T-23G-RL, T-23PT, T-23RL, T-35, T-35G, T-49DT, T-49DT-1G-1, T-49DT-4, T-49DT-G, T23G-PT-LD, TBB-24-72, TBB-24-72-S, TBB-24-72FR, TBB-24-72G, TBB-24-72G-SD, TBB-24-72G-SD-S, TBB-24GAL-72, TBB-24GAL-72-S, TBB-24GAL-72G, TCGDZ-50, TCGDZ-59, TCGG-36, TCGG-36-S, TCGR-31, TCGR-36, TPBB48-GAL-24G, TPDB48-24, TPDB48-24-1-G-1, TPDB48-24-1-G-1S, TPDB48-24G, TPDB48-GAL-24-1-G-1, TRCB-36, TRCB-48, TRCB-52, TRCB-52-60, TS-23, TS-23-1-G-1, TS-23-2, TS-23G, TS-23G-PT, TS-23G-RL, TS-23G-S, TS-23PT, TS-35, TS-35G, TS-49DT-G, TS23, TSID-36-2, TSID-36-4, TUC-44, TUC-44D-2, TUC-44HD, TUC-48, TUC-48-LP, TUC-48D-2, TUC-48D-2-LP, TUC-48D-4, TUC-48D-4-LP, TUC-48G, TUC-48G-LP, TUC-48WB-LP, TUC-60, TUC-60-32, TUC-60-32D-2, TUC-60-32HD, TUC-60-LP, TUC-60D-2, TUC-60D-2-LP, TUC-60D-4, TUC-60D-4-LP, TUC-60G, TUC-60G-LP, TUC-67, TUC-67D-2, TUC-67D-4, TUC-67HD, TUC-72, TUC-GAL-48, TUC-GAL-48-2, TWT-44, TWT-44D-2, TWT-44HD, TWT-48, TWT-48-LP, TWT-48D-2, TWT-48D-4, TWT-48D-4-LP, TWT-48G, TWT-60, TWT-60-32, TWT-60-32D-2, TWT-60-32HD, TWT-60D-2, TWT-60D-2-LP, TWT-60D-4, TWT-60D-4-LP, TWT-60G, TWT-60LP, TWT-67, TWT-67D-2, TWT-67D-4, TWT-67HD, TWT-72 |
Voltage | 115 |
Description
Compressor Kit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1107mm (SPA1107)
- MILTON V Style Coupler and Plug Kit, 6 Pcs (S-217)
- KDR-LINE REACTORS InputReactor, LowZ, 480V, 27A, ULType1 (KDRB1LE01)
- VIBCO Pneumatic Vibrator, 585 lb, 4000 vpm, 80psi (50-1-1/2)
- SPEEDAIRE O-Ring for Metal Bowl, Compact (114X68)
- GAST Repair Kit 71R6 Sp K557 (K557)
- GAST Gasket-Head 56Fr Sp Af520A (AF520A)
- EATON Replacement Starter for 10HP 230V 3-Phase Air Compressor (5101-103230E)
- INGERSOLL-RAND Pressure Switch, Ingersoll Rand (23474570)
- CAMPBELL HAUSFELD Pro Force 2 gal Horizontal Portable Air Compressor Tank 100 psi (VPF0000201)
- VIAIR Sealed Pressure Switch, 14 M NPT Port, 12 GA Lead Wires 85 PSI On, 105 PSI Off (90226)
- True Compressor, Air Tank & Pneumatic Tool Parts