Shop All Refrigerators
True
Commercial Refrigerator, 6.3 cu ft, Stainless Steel
Mfr # TUC-24-HC
Zoro # G9873096
product price: $2,588.99
/ea
Free Shipping & Returns
$2,588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerator Style Undercounter
- Color Silver
- Number of Doors 1
- Overall Depth 24 3/4 in
- Overall Height 31 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True
- MFR # TUC-24-HC
- Zoro # G9873096
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 24 3/4 in |
Overall Height | 31 5/8 in |
Cord Length | 7 ft |
Overall Width | 24 in |
Dimensions (H x W x D) | 31 5/8 in x 24 in x 24 3/4 in |
Manufacturer Warranty Length | 3 yr Labor, 3 yr Parts |
Description
Undercounter Refrigerator, Refrigerator Style Undercounter, Total Capacity 6.3 cu ft, Refrigerator Capacity 6.3 cu ft, Overall Height 31 5/8 in, Overall Width 24 in, Overall Depth 24 3/4 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 2, Defrost Manual, Number of Doors 1, Includes Ice Maker No, Control Type Adjustable Dial, Cord Length 7 ft, Current 2 A, Door Hinge Positive Close, Door Style Solid, Door Swing Left, Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVTEC Grease Cup And Bracket, Chinoo (RP CUP0801)
- SERTEK Guard, Fan (6-7/8") For - Part# Srk7000036-Guard (SRK7000036-GUARD)
- KNG Sm Denim Chef Coat (2938DBLS)
- STAR MANUFACTURING Thermostat Rx, 3/8 X 5-3/4, 36 (2T-Z6007)
- TRUE Commercial Refrigerator, 72 cu ft, Stainless Steel (T-72-HC)
- TRUE Commercial Bottle Cooler, Width 64-5/8 In Black (TD-65-24-HC)
- TRUE Commercial Refrigerator, 23 cu ft, Stainless Steel (T-23-HC)
- TRUE Undercounter Refrigerator, 6.5 cu ft, Stainless Steel (TUC-27-HC)
- TRUE Glass Door Merchandiser Refrigerator, 23 cu ft, White (GDM-23-HC-TSL01)
- TRUE Refrigerator (GDM-49-HC-TSL01-Black)
- FORNO Moena 36In. French Door Stainless Steel Refrigerator (FFRBI1820-36SB)
- True Refrigerators