Shop All Refrigerators
True
Commercial Refrigerator, 49 cu ft, Stainless Steel
Mfr # T-49-HC
Zoro # G3536766
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$5,487.99
Free 30-Day Returns
Key Features
- Refrigerator Style Reach-in
- Color Silver
- Number of Doors 2
- Overall Depth 29 1/2 in
- Overall Height 78 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand True
- MFR # T-49-HC
- Zoro # G3536766
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 29 1/2 in |
Overall Height | 78 3/8 in |
Overall Width | 54 1/8 in |
Cord Length | 9 ft |
Dimensions (H x W x D) | 78 3/8 in x 54 1/8 in x 29 1/2 in |
Manufacturer Warranty Length | 3 yr Labor, 3 yr Parts |
Description
Reach-In Refrigerator, Refrigerator Style Reach-in, Total Capacity 49 cu ft, Refrigerator Capacity 49 cu ft, Overall Height 78 3/8 in, Overall Width 54 1/8 in, Overall Depth 29 1/2 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 6, Number of Doors 2, Includes Ice Maker No, Control Type Thermostatic, Cord Length 9 ft, Current 5.4 A, Door Hinge Positive Close, Swing, Door Style Solid, Door Swing Left, Right, Features Epoxy-Coated Evaporator, Exterior Temperature Display
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Twin Basket - Blue 17-1/8L 8-1/4W 6D (P6072184)
- ALLIANCE SEAL CYLINDER-REAR 30 PKG (70013701P)
- SALVAJOR Clamp (M128)
- IGLOO Cup Dispenser Bracket (9514)
- TRUE Glass Door Merchandiser Refrigerator, 23 cu ft, White (GDM-23-HC-TSL01)
- TRUE Commercial Refrigerator, 72 cu ft, Stainless Steel (T-72-HC)
- TRUE Refrigerator (GDM-23-HC-TSL01-Black)
- TRUE Refrigerator (GDM-49-HC-TSL01-Black)
- TRUE Undercounter Refrigerator, 6.5 cu ft, Stainless Steel (TUC-27-HC)
- TRUE Commercial Refrigerator, 23 cu ft, Stainless Steel (T-23-HC)
- INTIRION Microfridge Refrigerator/Freezer, 3.1 CF, Manual Defrost, ESR, Black (3.1MF7R)
- True Refrigerators