Shop All Refrigerators
True
Commercial Prep Table, 6.5 cu ft, Stainle Steel
Mfr # TSSU-27-08-HC
Zoro # G3554451
product price: $2,764.99
/ea
Free Shipping & Returns
$2,764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerator Style Worktop
- Color Silver
- Number of Doors 1
- Overall Depth 30 1/8 in
- Overall Height 43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True
- MFR # TSSU-27-08-HC
- Zoro # G3554451
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 30 1/8 in |
Overall Height | 43 in |
Overall Width | 27 5/8 in |
Cord Length | 7 ft |
Prep Space Depth | 11 3/4 in |
Prep Space Width | 27 5/8 in |
Description
Worktop Refrigerated Preparation Table, Total Capacity 6.5 cu ft, Overall Height 43 in, Overall Width 27 5/8 in, Overall Depth 30 1/8 in, Color Silver, Energy Star Compliant No, Door Hinge Positive Close, Door Swing Reversible, Number of Shelves 2, Number of Doors 1, Control Type Thermostatic, Prep Space Depth 11 3/4 in, Prep Space Width 27 5/8 in, Cord Length 7 ft, Current 4.9 A, Door Style Solid, Features Evaporator, Foam Insulated Lid And Hood Keep Pan Temperatures Colder, Patented Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGIC SEASONING Magic Seasoning Poultry Magic 10lbs (POU010)
- IRON BREW Coffee, 0.12 oz. Net Weight, Ground (B-12FR)
- T&S BRASS Eterna Bonnet (009744-45)
- FOLLETT Ptc, Compressor 103N0026, Starting Device (00997957)
- TRUE Glass Door Merchandiser Refrigerator, 23 cu ft, White (GDM-23-HC-TSL01)
- TRUE Refrigerator (GDM-23-HC-TSL01-Black)
- TRUE Commercial Bottle Cooler, Width 64-5/8 In Black (TD-65-24-HC)
- TRUE Commercial Refrigerator, 23 cu ft, Stainless Steel (T-23-HC)
- TRUE Commercial Bottle Cooler, Width 15-13/16 In Black (TBB-2-HC)
- TRUE Commercial Refrigerator, 49 cu ft, Stainless Steel (T-49-HC)
- PREMIUM LEVELLA 13 cu ft Frost Free Top Freezer Refrigerator in Stainless Steel (PRN12260HS)
- True Refrigerators