Shop All Refrigerators
True
Commercial Bottle Cooler, Width 64-5/8 In Black
Mfr # TD-65-24-HC
Zoro # G3526564
product price: $3,200.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,200.99
Free 30-Day Returns
Key Features
- Refrigerator Style Undercounter
- Color Black
- Number of Doors 2
- Overall Depth 26 7/8 in
- Overall Height 33 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True
- MFR # TD-65-24-HC
- Zoro # G3526564
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 26 7/8 in |
Overall Height | 33 1/2 in |
Cord Length | 7 ft |
Overall Width | 64 1/2 in |
Dimensions (H x W x D) | 33 1/2 in x 64 1/2 in x 26 7/8 in |
Manufacturer Warranty Length | 3 yr Labor, 3 yr Parts |
Description
Bottle and Back Bar Bottle Cooler, Refrigerator Style Undercounter, Total Capacity 13 cu ft, Refrigerator Capacity 13 cu ft, Overall Height 33 1/2 in, Overall Width 64 1/2 in, Overall Depth 26 7/8 in, Color Black, Energy Star Compliant No, Number of Shelves 4, Number of Doors 2, Includes Ice Maker No, Control Type Thermostatic, Cord Length 7 ft, Current 1.9 A, Door Hinge Reversible, Door Style Solid, Door Swing Reversible, Features Barrel Locks Standard, Epoxy-Coated Evaporator, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Ceramic Burner Head 18-1/8" X 9-1/4" Stl/Cer (851800-00903)
- JADE RANGE Door Microswitch 2 Hole, 1 Oc No, Nc (2035100000)
- ANTUNES Solenoid Valve Assembly Kit (7001309)
- MOONPIE Moonpie Banana Single Decker Marshmallow Sandwich, PK96 (14413)
- TRUE Commercial Refrigerator, 72 cu ft, Stainless Steel (T-72-HC)
- TRUE Glass Door Merchandiser Refrigerator, 23 cu ft, White (GDM-23-HC-TSL01)
- TRUE Undercounter Refrigerator, 6.5 cu ft, Stainless Steel (TUC-27-HC)
- TRUE Commercial Refrigerator, 23 cu ft, Stainless Steel (T-23-HC)
- TRUE Refrigerator (GDM-49-HC-TSL01-Black)
- TRUE Commercial Refrigerator, 49 cu ft, Stainless Steel (T-49-HC)
- SUMMIT 49 Cu.Ft. Reach-In Refrigerator (SCRR492)
- True Refrigerators