Shop All Refrigerators
True
Commercial Bottle Cooler, Width 15-13/16 In Black
Mfr # TBB-2-HC
Zoro # G3552473
product price: $3,077.99
/ea
Free Shipping & Returns
$3,077.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerator Style Undercounter
- Color Black
- Number of Doors 2
- Overall Depth 27 3/4 in
- Overall Height 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True
- MFR # TBB-2-HC
- Zoro # G3552473
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 27 3/4 in |
Overall Height | 37 in |
Cord Length | 7 ft |
Overall Width | 58 7/8 in |
Manufacturer Warranty Length | 3 yr Labor, 3 yr Parts |
Dimensions (H x W x D) | 37 in x 58 7/8 in x 27 3/4 in |
Description
Bottle and Back Bar Bottle Cooler, Refrigerator Style Undercounter, Total Capacity 13 cu ft, Refrigerator Capacity 13 cu ft, Overall Height 37 in, Overall Width 58 7/8 in, Overall Depth 27 3/4 in, Color Black, Energy Star Compliant Yes, Number of Shelves 4, Number of Doors 2, Includes Ice Maker No, Control Type Thermostatic, Cord Length 7 ft, Current 2.8 A, Door Hinge Reversible, Door Style Solid, Door Swing Reversible, Features Epoxy-Coated Evaporator, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCER CUTLERY Turner, 5x3 (M18340)
- SLIMFAST Advanced Nutrition RTD Creamy Milk Chocolate Shake 11 oz., PK24 (78020)
- RANDELL Probe (RF CNT0505)
- MAGIKITCHEN PRODUCTS Twin Basket - Blue 17-1/8L 8-1/4W 6D (P6072184)
- TRUE Commercial Refrigerator, 23 cu ft, Stainless Steel (T-23-HC)
- TRUE Refrigerator (GDM-49-HC-TSL01-Black)
- TRUE Refrigerator (GDM-23-HC-TSL01-Black)
- TRUE Glass Door Merchandiser Refrigerator, 23 cu ft, White (GDM-23-HC-TSL01)
- TRUE Undercounter Refrigerator, 6.5 cu ft, Stainless Steel (TUC-27-HC)
- TRUE Commercial Refrigerator, 72 cu ft, Stainless Steel (T-72-HC)
- AVANTI 163 Bottle DESIGNER Series Dual-Zone Wine Cooler, Stainless Steel (WCD165DZ3S)
- True Refrigerators