Shop All Bath Towels
True Colors
True Color Hunter Green Bath Towels , 12PK
Mfr # BATH-HGREEN
Zoro # G106171649
product price: $91.99
/pk 12, $7.67/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Width 52
- Length 25
- Weight 12.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Colors
- MFR # BATH-HGREEN
- Zoro # G106171649
- UPC # 764950301586
- Country of Origin Pakistan
- Category Bath Towels
Dimensions
Width | 52 |
Length | 25 |
Details
Item | Bath Towel |
Material | 100% Cotton |
Color | Hunter Green |
Weight | 12.31 |
Description
HOTEL BATH TOWEL PACK: Monarch's quick-drying light True Color towel collection is made of 100% Cotton. Made from budget-friendly 13S ringspun yarn,the towel delivers a longer lasting towel that outranks competitive bathroom bath towels in the marketplace.
BUY BULK AND SAVE: Do you own an Airbnb or VRBO vacation home? Maybe your family is large and you go through a ton of kitchen towels, bath towels, hand towels, and washcloths. Or perhaps you just hate washing towels? Save money on bulk purchases of wash cloths, hand towels, and bath towels when you buy by the case!
TRUE COLOR TOWEL SETS: Originally designed for the hospitality market, True Color bath towels, hand towels, and washcloths feature the same towel construction and design. So you never have to worry about matching towel set in your bathroom.
CARING FOR YOUR TRUE COLOR TOWEL SETS: Our soft, lightweight bath towels are easy to wash and can hold up to multiple washes without thinning or unraveling. Wash your towel sets after 4-5 uses. Keep extras in the linen closets while you launder. These bulk bath towels are machine washable on gentle cycle. Do not use bleach. Do not use fabric softener as it makes towels less absorbent. Tumble dry low.
BULK BATH TOWEL CAR DRYING TOWEL?: Although not designed for it, toward the end of their life, these can also be cut and used as towel rags for general cleaning around the house, the shop floor, garage or to dry your car.
BUY BULK AND SAVE: Do you own an Airbnb or VRBO vacation home? Maybe your family is large and you go through a ton of kitchen towels, bath towels, hand towels, and washcloths. Or perhaps you just hate washing towels? Save money on bulk purchases of wash cloths, hand towels, and bath towels when you buy by the case!
TRUE COLOR TOWEL SETS: Originally designed for the hospitality market, True Color bath towels, hand towels, and washcloths feature the same towel construction and design. So you never have to worry about matching towel set in your bathroom.
CARING FOR YOUR TRUE COLOR TOWEL SETS: Our soft, lightweight bath towels are easy to wash and can hold up to multiple washes without thinning or unraveling. Wash your towel sets after 4-5 uses. Keep extras in the linen closets while you launder. These bulk bath towels are machine washable on gentle cycle. Do not use bleach. Do not use fabric softener as it makes towels less absorbent. Tumble dry low.
BULK BATH TOWEL CAR DRYING TOWEL?: Although not designed for it, toward the end of their life, these can also be cut and used as towel rags for general cleaning around the house, the shop floor, garage or to dry your car.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Pro-Linea L-Desk With Open Hutch, White (120886-17)
- FLASH FURNITURE Kids Black Plastic Folding Chair (2-Y-KID-BK-GG)
- BAXTON STUDIO Nerissa Modern Wenge Brown Finished Coffee Table (146-8281)
- VULCAN HART Orifice Hood Lp (00-418051-00053)
- TRUE COLORS True Color Burgundy Bath Towels , 12PK (BATH-BURGUNDY)
- TRUE COLORS True Color Brown Bath Towels , 12PK (BATH-BROWN)
- TRUE COLORS True Color Black Bath Towels , 12PK (BATH-BLACK)
- TRUE COLORS True Color Burgundy Hand Towels , 12PK (HAND-BURGUNDY)
- TRUE COLORS True Color Black Wash Cloths , 12PK (WASH-BLACK)
- TRUE COLORS True Color Navy Wash Cloths , 12PK (WASH-NAVY)
- OASIS Blended Terry Bath Towel Bale, White, 20in x 40, 55 lb, 12PK (BT6B55TZ)
- True Colors Bath Towels