Shop All Bath Towels
True Colors
True Color Black Hand Towels , 12PK
Mfr # HAND-BLACK
Zoro # G906171498
product price: $29.55
/pk 12, $2.46/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Width 27
- Length 16
- Weight 3.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Colors
- MFR # HAND-BLACK
- Zoro # G906171498
- UPC # 764950004661
- Country of Origin Pakistan
- Category Bath Towels
Dimensions
Width | 27 |
Length | 16 |
Details
Item | Hand Towel |
Material | 100% Cotton |
Color | Black |
Weight | 3.2 |
Description
HOTEL HAND TOWEL PACK: Monarch's quick-drying light True Color towel collection is made of 100% cotton. Made from budget-friendly 13S ringspun yarn, the poly ground construction coupled with cotton pile delivers a longer lasting towel that outranks competitive bathroom hand towels in the marketplace.
BUY BULK AND SAVE: Do you own an Airbnb or VRBO vacation home? Maybe your family is large and you go through a ton of kitchen towels, bath towels, hand towels, and washcloths. Or perhaps you just hate washing towels? Save money on bulk purchases of wash cloths, hand towels, and bath towels when you buy by the case!
TRUE COLOR TOWEL SETS: Originally designed for the hospitality market, True Color bath towels, hand towels, and washcloths feature the same towel construction and design. So you never have to worry about matching towel set in your bathroom.
CARING FOR YOUR TRUE COLOR HAND TOWEL SETS: Our soft, lightweight hand towels are easy to wash and can hold up to multiple washes without thinning or unraveling. Wash your towel sets after 4-5 uses. Keep extras in the linen closets while you launder. These bulk hand towels are machine washable on gentle cycle. Do not use bleach. Do not use fabric softener as it makes towels less absorbent. Tumble dry low.
BULK HAND TOWEL CAR DRYING TOWEL?: Although not designed for it, toward the end of their life, these can also be used as hand towel rags for general cleaning around the house, the shop floor, garage or to dry your car.
BUY BULK AND SAVE: Do you own an Airbnb or VRBO vacation home? Maybe your family is large and you go through a ton of kitchen towels, bath towels, hand towels, and washcloths. Or perhaps you just hate washing towels? Save money on bulk purchases of wash cloths, hand towels, and bath towels when you buy by the case!
TRUE COLOR TOWEL SETS: Originally designed for the hospitality market, True Color bath towels, hand towels, and washcloths feature the same towel construction and design. So you never have to worry about matching towel set in your bathroom.
CARING FOR YOUR TRUE COLOR HAND TOWEL SETS: Our soft, lightweight hand towels are easy to wash and can hold up to multiple washes without thinning or unraveling. Wash your towel sets after 4-5 uses. Keep extras in the linen closets while you launder. These bulk hand towels are machine washable on gentle cycle. Do not use bleach. Do not use fabric softener as it makes towels less absorbent. Tumble dry low.
BULK HAND TOWEL CAR DRYING TOWEL?: Although not designed for it, toward the end of their life, these can also be used as hand towel rags for general cleaning around the house, the shop floor, garage or to dry your car.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERMAN 23 in. Green Willow White Berries Spray (FK180201)
- WADDELL LEG TABLE FOLD 29X24"" (FTL100)
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (14410)
- MAGELLAN 13 x 13 Washcloths , 12PK (MAG1313-1.5)
- TRUE COLORS True Color Burgundy Hand Towels , 12PK (HAND-BURGUNDY)
- TRUE COLORS True Color Beige Bath Towels , 12PK (BATH-BEIGE)
- TRUE COLORS True Color Burgundy Bath Towels , 12PK (BATH-BURGUNDY)
- TRUE COLORS True Color Navy Wash Cloths , 12PK (WASH-NAVY)
- TRUE COLORS True Color Black Wash Cloths , 12PK (WASH-BLACK)
- TRUE COLORS True Color Black Bath Towels , 12PK (BATH-BLACK)
- BRONDELL Nebia Recycled Cotton Bath Towel Gray (BR-BATHTWL-GRA)
- True Colors Bath Towels