Shop All Bath Towels
True Colors
True Color Beige Wash Cloths , 12PK
Mfr # WASH-BEIGE
Zoro # G606171835
product price: $11.89
/pk 12, $0.99/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ring-Spun Cotton
- Width 12
- Length 12
- Weight 1.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Colors
- MFR # WASH-BEIGE
- Zoro # G606171835
- UPC # 764950004777
- Country of Origin Pakistan
- Category Bath Towels
Dimensions
Width | 12 |
Length | 12 |
Details
Item | Wash Cloth |
Material | Ring-Spun Cotton |
Color | Beige |
Weight | 1.3 |
Description
HOTEL WASHCLOTH PACK: Monarch's quick-drying light True Color towel collection is made of 100% cotton. Made from budget-friendly 13S ringspun yarn, the poly ground construction coupled with cotton pile delivers a longer lasting towel that outranks competitive bathroom wash cloths in the marketplace.
BUY BULK AND SAVE: Do you own an Airbnb or VRBO vacation home? Maybe your family is large and you go through a ton of kitchen towels, bath towels, hand towels, and washcloths. Or perhaps you just hate washing towels? Save money on bulk purchases of wash cloths, hand towels, and bath towels when you buy by the case!
TRUE COLOR TOWEL SETS: Originally designed for the hospitality market, True Color bath towels, hand towels, and washcloths feature the same towel construction and design. So you never have to worry about matching towel set in your bathroom.
CARING FOR YOUR TRUE COLOR WASHCLOTH SETS: Our soft, lightweight wash towels are easy to wash and can hold up to multiple washes without thinning or unraveling. Wash your towel sets after 4-5 uses. Keep extras in the linen closets while you launder. These bulk washcloth towels are machine washable on gentle cycle. Do not use bleach. Do not use fabric softener as it makes towels less absorbent. Tumble dry low.
BULK WASHCLOTH RAGS?: These durable washcloths have stitched hems on all sides with a cam border on the side. Although not designed for it, toward the end of their life, these can also be used as washcloth rags for general cleaning around the house, the shop floor, garage or in hotels, bars, restaurant kitchens etc.
BUY BULK AND SAVE: Do you own an Airbnb or VRBO vacation home? Maybe your family is large and you go through a ton of kitchen towels, bath towels, hand towels, and washcloths. Or perhaps you just hate washing towels? Save money on bulk purchases of wash cloths, hand towels, and bath towels when you buy by the case!
TRUE COLOR TOWEL SETS: Originally designed for the hospitality market, True Color bath towels, hand towels, and washcloths feature the same towel construction and design. So you never have to worry about matching towel set in your bathroom.
CARING FOR YOUR TRUE COLOR WASHCLOTH SETS: Our soft, lightweight wash towels are easy to wash and can hold up to multiple washes without thinning or unraveling. Wash your towel sets after 4-5 uses. Keep extras in the linen closets while you launder. These bulk washcloth towels are machine washable on gentle cycle. Do not use bleach. Do not use fabric softener as it makes towels less absorbent. Tumble dry low.
BULK WASHCLOTH RAGS?: These durable washcloths have stitched hems on all sides with a cam border on the side. Although not designed for it, toward the end of their life, these can also be used as washcloth rags for general cleaning around the house, the shop floor, garage or in hotels, bars, restaurant kitchens etc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINKSWALKER LinksWalker LW-CO3-LTU-SFO Louisiana Tech Bulldogs-Snow Flake Ornament (LW-CO3-LTU-SFO)
- TRUE Cutting Board, Poly, 72" x 19" x 3/4" (810895)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, Grey, Black (I 7505)
- REGENCY Supernova Tablet Arm Loveseat- Grey/Ash Grey (7702NSAGGY)
- TRUE COLORS True Color Navy Wash Cloths , 12PK (WASH-NAVY)
- TRUE COLORS True Color Hunter Green Wash Cloths , 12PK (WASH-HGREEN)
- TRUE COLORS True Color Black Wash Cloths , 12PK (WASH-BLACK)
- TRUE COLORS True Color Black Hand Towels , 12PK (HAND-BLACK)
- TRUE COLORS True Color Beige Hand Towels , 12PK (HAND-BEIGE)
- TRUE COLORS True Color Beige Bath Towels , 12PK (BATH-BEIGE)
- MONARCH Basic Arctic 22 x 44 Bath Towels , 12PK (BASIC-2244-6)
- True Colors Bath Towels