Shop All Multi-Tools
True Brands
Titanium Pocket Pliers Multi-tool
Mfr # TRU-MTL-0004
Zoro # G409431440
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Titanium Nitride Coated
- Width 1.42"
- Height 0.79 in
- Handle Color Red
- Handle Material Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Brands
- MFR # TRU-MTL-0004
- Zoro # G409431440
- UPC # 645397001249
- Country of Origin China
- Category Multi-Tools
Dimensions
Width | 1.42" |
Height | 0.79 in |
Closed Length | 4.13" |
Details
Finish | Titanium Nitride Coated |
Handle Color | Red |
Handle Material | Anodized Aluminum |
Locking | Safety Lock |
Item | Pocket Multi-Tool |
Description
The TITANIUM POCKET MULTI TOOL is a heavy-duty, all-in-one toolkit that houses a 70mm fine edge Sheepsfoot blade and a pair of spring-loaded Pliers & Wire Cutters. A multi-tool that is focused on the core offering of tools that users are most interested in carrying, knife, pliers, screwdriver with an added saw, awl and bottle opener. We took time to craft a set of tools that work as well as their full-size counterparts and made them all easy to access.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL THUNDERBOLT Titanium Coated 5/32" Drill Bit (48-89-2207)
- WILTON Magnetic Jaw Cap, 6 In, Alum, PK2 (A6)
- IRWIN DRILL BIT 1/4"" LEFT HAND (1789224)
- KIPP Star Grip With Steel Bushing, D=10-32, D1= 25, H=16, Form: K, Tapped Blind Hole, Thermoplastic Black (K0153.2A1)
- LEATHERMAN Super Tool 300 Multi-Tool, Black, 19 Tools (831106)
- PRIME-LINE SWISS+TECH Bicycle Multi-Tool Kit 20-in-1 for Bike Repair, Sports, Camping Single Pack (ST35060)
- LEATHERMAN Multi-Tool Plier, SS, 14 Tools (832127)
- GERBER Truss Series MultiTool, 17Function (31-003305)
- SHEFFIELD Dual Head Multi-Tool, 14-Function, Hardwood/Stainless Steel (12704)
- LEATHERMAN Surge Multi-Tool, Blade Type Serrated, Blade Length 3 1/8 in, Black Oxide, 21 Functions (830278)
- LEATHERMAN Multi-Tool, SS, Silver, 15 Tools (832297)
- True Brands Knives, Cutters & Snips