Shop All Folding & Pocket Knives
True Brands
Swift Edge Replacement Blade Pack 3 pieces 3.5 in Saw, 3.5 in Drop Point with Case
Mfr # TRU-FMK-1007
Zoro # G209431428
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 3
- Blade Type Saw & Drop Point
- Blade Material Stainless Steel
- Blade Finish Blade Finish: Black Oxide
- Includes Three Blades: 1-3.5" Saw, 2-3.5" Drop Point, and blade case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Brands
- MFR # TRU-FMK-1007
- Zoro # G209431428
- UPC # 645397001645
- Country of Origin China
- Category Folding & Pocket Knives
Details
Item | Replacement Blades |
Number of Blades | 3 |
Blade Type | Saw & Drop Point |
Blade Material | Stainless Steel |
Blade Finish | Blade Finish: Black Oxide |
Includes | Three Blades: 1-3.5" Saw, 2-3.5" Drop Point, and blade case |
Description
The SWIFT EDGE series is a line of interchangeable blades and handles, intentionally designed to allow you to stay focused on the task at hand without wasting time sharpening blades. This kit features two 3.5 drop point blades, one 3.5 saw blade and a convenient blade storage case.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Cable, 5/8 In. x 100 ft. (C-24HC)
- KLEIN TOOLS Heavy-Duty Lineman's Pliers, 7-Inch (J20017NE)
- KRAFT TOOL Rebar Bender, 34 (GG629)
- MILWAUKEE TOOL SDS+ CORE 2"X2" (48-20-5225)
- TRUE BRANDS Swift Edge Replaceable Blade 4 Fast Flip Knife with Orange TPR Handle (TRU-FMK-1005)
- TRUE BRANDS Swift Edge Replaceable Blade Hunt Processor Kit (TRU-FXK-1001)
- TRUE BRANDS Ball Bearing Flipper Knife with 1.5 Clip Point Blade and G10 Handle (TRU-FMK-1009)
- TRUE BRANDS Ball Bearing Flipper Knife with 3 Drop Point Blade (TRU-FMK-0006)
- TRUE BRANDS Swift Edge Replaceable Blade 4 Fast Flip Knife with Blue TPR Handle (TRU-FMK-1002)
- KLEIN TOOLS Pocket Knife, Carbon Steel Hawkbill Slitting Blade (1550-4)
- CASE Trapper Amber Stainless Steel 7.1" Pocket Knife (164)
- True Brands Folding & Pocket Knives