Shop All Folding & Pocket Knives
True Brands
Swift Edge Replaceable Blade 4 Fast Flip Knife with Orange TPR Handle
Mfr # TRU-FMK-1005
Zoro # G709431423
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 4
- Blade Edge Straight and partially serrated
- Blade Type Drop Point
- Blade Material Stainless Steel
- Blade Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Brands
- MFR # TRU-FMK-1005
- Zoro # G709431423
- UPC # 645397001621
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 4" |
Width | 1.5" |
Overall Length | 4.61" |
Details
Item | Folding Pocket Knife |
Number of Blades | 4 |
Blade Edge | Straight and partially serrated |
Blade Type | Drop Point |
Blade Material | Stainless Steel |
Locking Blade | Liner Lock |
Tool Material | Aluminum / Stainless Steel |
Handle Color | Orange |
Blade Finish | Blade Finish: Black Oxide |
Handle Material | Anodized Aluminum |
Head Weight | 0.48 lbs |
Includes | Four Blades: 1-Tanto, 1-Saw, 2-Drop Points, and Blade case. Lanyard compatible |
One-Hand Operation | One handed ball bearing pivot mechanism |
Overall Thickness | 0.75" |
Description
While still being compact and lightweight, the folding 4 blade knife provides extra cutting length for field dressing tasks and the TPR handle offers great handling and grip for large or gloved hands. TPR is durable, abrasion-resistant, and has good chemical resistance to oils and grease. The vibrant, blaze orange color makes it stand out against natural earth-tones so if you drop the knife on the trail or at a campsite it will be easy to find.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 4 3/8-16X55 Zinc, Silver Metallic, Comp: Steel (K0116.4A43X55)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 1-7/8 x1-11/16 In (50524)
- TEKTON 3/8 Inch Drive Spark Plug Socket Set, 3-Piece (5/8, 3/4, 13/16 in.) (SHD91003)
- BETA Puller, 15mm (014280015)
- TRUE BRANDS Ball Bearing Flipper Knife with 3 Drop Point Blade (TRU-FMK-0006)
- TRUE BRANDS Swift Edge Replaceable Blade Hunt Processor Kit (TRU-FXK-1001)
- TRUE BRANDS Swift Edge Replacement Blade Pack 3 pieces 3.5 in Saw, 3.5 in Drop Point with Case (TRU-FMK-1007)
- TRUE BRANDS Ball Bearing Flipper Knife with 1.5 Clip Point Blade and G10 Handle (TRU-FMK-1009)
- TRUE BRANDS Swift Edge Replaceable Blade 4 Fast Flip Knife with Blue TPR Handle (TRU-FMK-1002)
- SMITHS Edge Pro Compact Electric Knife Sharpener (50005)
- SMITH & WESSON Folding Knife, Fine, DropPoint, Blk, 3-1/4In (SWATMBCP)
- True Brands Folding & Pocket Knives