Shop All Folding & Pocket Knives
True Brands
Lightweight Everyday Partially Serrated Pocket Knife
Mfr # TU6871
Zoro # G209431435
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 1
- Blade Edge Partially Serrated
- Blade Type Clip Point
- Blade Material Stainless Steel
- Blade Length 2.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Brands
- MFR # TU6871
- Zoro # G209431435
- UPC # 645397935407
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2.75" |
Overall Length | 4.25" |
Width | 1.25" |
Details
Item | Pocket Knife |
Number of Blades | 1 |
Blade Edge | Partially Serrated |
Blade Type | Clip Point |
Blade Material | Stainless Steel |
Locking Blade | Liner Lock |
Handle Material | Anodized Aluminum |
Overall Thickness | 0.625" |
Head Weight | 0.24 lbs |
Handle Color | Black |
Blade Finish | Blade Finish: Black Oxide |
Description
The TRUEBLADE is a lightweight, everyday carry pocket knife with a 2.75 partially serrated, black oxidized, 420 grade stainless steel blade. The handle is crafted from a stainless steel frame with anodized aluminum scales to keep its design lightweight and minimal. This knife features a pocket clip making it the perfect companion for any task.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2/0 AWG Copper & Aluminum RHW / RHH / USE Bushing for M12 and M18 Cable Strippers (49-16-B02AX)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 13-3/4in (GA-96)
- DAYTON Electric Engraver, 1/16 in Collet Size, Corded, Max. 7,200 stroke/min, Includes Engraving Tip, Fixed (12T034)
- SURTEK Combination Square Zamac Handle 6 in. (122257)
- TRUE BRANDS Swift Edge Replacement Blade Pack 3 pieces 3.5 in Saw, 3.5 in Drop Point with Case (TRU-FMK-1007)
- TRUE BRANDS Ball Bearing Flipper Knife with 1.5 Clip Point Blade and G10 Handle (TRU-FMK-1009)
- TRUE BRANDS Ball Bearing Flipper Knife with 3 Drop Point Blade (TRU-FMK-0006)
- TRUE BRANDS Swift Edge Replaceable Blade 4 Fast Flip Knife with Orange TPR Handle (TRU-FMK-1005)
- TRUE BRANDS Swift Edge Replaceable Blade 4 Fast Flip Knife with Blue TPR Handle (TRU-FMK-1002)
- TRUE BRANDS Swift Edge Replaceable Blade Hunt Processor Kit (TRU-FXK-1001)
- CASE CUTLERY Knife, Case Jigged Antique Bone Mini CopperLock (52849)
- True Brands Knives, Cutters & Snips