True Brands

Fixed Blade Utility Knife Wharncliffe, 3.625" L


product price: $21.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Blade Width 1.25"
  • Height 0.375"
  • Handle Material Fiberglass
  • Blade Finish Blade Finish: Satin
  • Color Black
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Blade Width 1.25"
Height 0.375"
Blade Length 1.5"
Overall Length 3.625"

Details

Handle Material Fiberglass
Blade Finish Blade Finish: Satin
Color Black
Includes Nylon fiber sheath; Nylon fiber belt clip; Polymer lanyard
Handle Color Black
Blade Type Wharncliffe
Number of Blades 1
Blade Material Stainless Steel
Item Fixed Blade Utility Knife
Blade Edge Straight

Description

Always within reach, uniquely versatile, and easily stowed, the MYCRO is a proven everyday carry asset. The MYCRO UTILITY KNIFE by TRUE takes it up a notch. Designed by celebrity knife-maker Andrew Takach, the MYCRO feels good in your hand and works like a charm for everything from broad slicing to precise cutting. The multi-position sheath allows you to wear it as a neck knife or on your hip. Either way, the MYCRO is a compact utility knife that is always ready for the task at hand.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.