Shop All Folding & Pocket Knives
True Brands
Ball Bearing Flipper Knife with 3 Drop Point Blade
Mfr # TRU-FMK-0006
Zoro # G309431427
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Drop Point
- Blade Material Stainless Steel
- Blade Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Brands
- MFR # TRU-FMK-0006
- Zoro # G309431427
- UPC # 645397001195
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3" |
Overall Length | 4.375" |
Width | 1.25" |
Details
Item | Ball Bearing Flipper Knife |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Drop Point |
Blade Material | Stainless Steel |
Locking Blade | Liner Lock |
One-Hand Operation | One handed ball bearing pivot mechanism |
Handle Material | Fiberglass |
Blade Finish | Blade Finish: Black Oxide |
Overall Thickness | 0.75" |
Includes | Pocket clip and lanyard hole |
Tool Material | Fiberglass / Stainless Steel |
Head Weight | 0.5 lbs |
Handle Color | Black |
Description
The Ball Bearing Flipper Knife features fast and easy one-handed deployment. The reliable ball bearing pivot system provides smooth opening, similar to that of a spring assisted knife. The slim profile and lightweight design allow for convenient carry and the deep-carry pocket clip ensures secure transport while on the go.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK #1 x 1.5 Inch Phillips Square Shank Stubby Screwdriver (73110)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 9/32 in Size, Deep Socket, Black Phosphate (49-66-6116)
- DRILL AMERICA 5/8"x2" HSS Annular Cutter (DWC5-530-216)
- INTERSTATE PNEUMATICS V-Grip Type Crimper - 2 Opening 2 Dies for 1/4 Inch & 3/8 Inch Hose (H6)
- TRUE BRANDS Swift Edge Replacement Blade Pack 3 pieces 3.5 in Saw, 3.5 in Drop Point with Case (TRU-FMK-1007)
- TRUE BRANDS Swift Edge Replaceable Blade Hunt Processor Kit (TRU-FXK-1001)
- TRUE BRANDS Swift Edge Replaceable Blade 4 Fast Flip Knife with Blue TPR Handle (TRU-FMK-1002)
- TRUE BRANDS Swift Edge Replaceable Blade 4 Fast Flip Knife with Orange TPR Handle (TRU-FMK-1005)
- TRUE BRANDS Ball Bearing Flipper Knife with 1.5 Clip Point Blade and G10 Handle (TRU-FMK-1009)
- GERBER Locking Pocket Knife, Serrated, 3 In Blade (22-48443)
- MILWAUKEE TOOL 3” HARDLINE Smooth Blade Pocket Knife (48-22-1994)
- True Brands Knives, Cutters & Snips