Shop All Folding & Pocket Knives
True Brands
Ball Bearing Flipper Knife with 1.5 Clip Point Blade and G10 Handle
Mfr # TRU-FMK-1009
Zoro # G909431438
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Drop Point
- Blade Length 1.5"
- Blade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Brands
- MFR # TRU-FMK-1009
- Zoro # G909431438
- UPC # 645397002260
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 1.5" |
Width | 1.25" |
Overall Length | 4.375" |
Details
Item | Keychain Knife |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Drop Point |
Blade Material | Stainless Steel |
Locking Blade | Liner Lock |
Tool Material | Fiberglass / Stainless Steel |
Blade Finish | Blade Finish: Titanium Nitride Coated |
Handle Color | Black |
Head Weight | 0.44 lbs |
Handle Material | Fiberglass |
Overall Thickness | 0.75" |
Includes | Lanyard Hole and Carabiner Clip |
One-Hand Operation | One handed ball bearing pivot mechanism |
Description
The BERM Ball Bearing Keychain Knife features fast and easy one-handed deployment. Its 1.5 modified clip point blade is crafted from titanium nitride coated 7Cr17MoV steel. The reliable ball bearing pivot system provides smooth opening, similar to that of a spring assisted knife. The small profile and lightweight design allow for convenient carry and the reversible pocket clip and built-in carabiner offer convenient carry.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Thin Kerf, Low Profile Riving Knife (PM1000-TKLPRK)
- EVOLUTION 7-1/4" Metal Cutting Chop Saw (EVOSAW185HD)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1140)
- C.H. HANSON Magnetic Stud Finder, 2 1/2 in Overall Height, 1 5/16 in Overall Width, 13/16 in Overall Depth (3040)
- TRUE BRANDS Lightweight Everyday Partially Serrated Pocket Knife (TU6871)
- TRUE BRANDS Ball Bearing Flipper Knife with 3 Drop Point Blade (TRU-FMK-0006)
- TRUE BRANDS Swift Edge Replacement Blade Pack 3 pieces 3.5 in Saw, 3.5 in Drop Point with Case (TRU-FMK-1007)
- TRUE BRANDS Swift Edge Replaceable Blade 4 Fast Flip Knife with Blue TPR Handle (TRU-FMK-1002)
- TRUE BRANDS Swift Edge Replaceable Blade Hunt Processor Kit (TRU-FXK-1001)
- TRUE BRANDS Swift Edge Replaceable Blade 4 Fast Flip Knife with Orange TPR Handle (TRU-FMK-1005)
- CAMILLUS Folding Knife, Clip Point, 2-1/2 In, Black (19051)
- True Brands Knives, Cutters & Snips