Shop All Vent Valves
True Blue
CCombo Air Valve, PVC, 4", Viton, Threaded
Mfr # CARD400VT-CP
Zoro # G0757467
product price: $1,646.99
/ea
Free Shipping & Returns
$1,646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Blue
- MFR # CARD400VT-CP
- Zoro # G0757467
- Country of Origin United States
- Category Vent Valves
Details
Item | CCombo Air Valve,PVC,4",Viton,Threaded |
Body Material | PVC |
Description
CCombo Air Valve,PVC,4",Viton,Threaded
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fuel Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-1179)
- WATCO 500 Series 16 in. Tubular Plastic Bath Waste w-Foot Act. Bath Stopper, Chrome (500-FA-PVC-CP)
- SHARPE VALVES Globe Valves, Socket x Thread, 3/4" Size (4371006300)
- ANVIL 3/4 x 6 Pipe Nipple, Black Steel, 150 PSI, Lead Free (0830021200)
- OATEY Air Admittance Valve, 1-1/2in-2in, 20DFU (39016)
- WATTS Enhanced Air Seperator, 1 In NPT (1 AS-M1 T)
- WATTS Enhanced Air Seperator, 1 1/4 In NPT (11/4 AS-M1 T)
- KIPP Vent Screw Without Air Filter D1=G 3/8, Form:A Thermoplastic, Without Dipstick, D=36 (K0457.136038)
- SIOUX CHIEF TURBOVENT W/OX BOX KIT (250-696122P)
- GEORG FISCHER Vent Valve, PVC/EPDM, 3/4 In (161595103)
- MAID-O-MIST Jacobus #4 1/8 Angle (Jacobus #4 1/8 Angle)
- True Blue Vent Valves