Shop All Vent Valves
True Blue
CCombo Air Valve, PVC, 4", Epdm, Threaded
Mfr # CARD400EPT-CP
Zoro # G0757421
product price: $1,656.99
/ea
Free Shipping & Returns
$1,656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Blue
- MFR # CARD400EPT-CP
- Zoro # G0757421
- Country of Origin United States
- Category Vent Valves
Details
Item | CCombo Air Valve,PVC,4",Epdm,Threaded |
Body Material | PVC |
Description
CCombo Air Valve,PVC,4",Epdm,Threaded
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Pull Out Spray Bone (46298WA0)
- ROTHENBERGER Deburring Tool, Overall Length 2" (11006)
- KOHLER Statement Wall Mount Showerhead Arm Matte Black (26318-BL)
- DELTA Faucet, Handshower Showering Component Faucet, White (75701CWH)
- MAID-O-MIST #37 Horizontal Auto Vent (#37 Horizontal Auto Vent)
- WATTS Regulator Automatic Air Vent Valve (0950106-FV-4M1-1/8)
- PLAST-O-MATIC Combo Air Valve, PVC, 1", Viton, Threaded (CARD100VT-PV)
- GEORG FISCHER Venting and Bleed Valve, 1-1/2 In (161591106)
- OATEY Plain In-Line Vent, ABS (39012)
- MAID-O-MIST Jacobus #4 1/8 Angle (Jacobus #4 1/8 Angle)
- MAID-O-MIST Jacobus #6 1/8" Straight (Jacobus #6 1/8" Straight)
- True Blue Valves