Shop All Tarps
Truckstar
Dump Tarp Roller Kit - 6 X 14 Ft. Mesh Tarp, Model No. Dtr6014
Mfr # 127905
Zoro # G310806467
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 6 ft x 14 ft
- Tarp Finished Length 6 ft
- Tarp Finished Width 14 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 6 ft x 14 ft |
Tarp Finished Length | 6 ft |
Tarp Finished Width | 14 ft |
Details
Item | Tarp |
Description
Dump Tarp Roller Kit - 6 X 14 Ft. Mesh Tarp, Model No. Dtr6014
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT 54 in Shovel Replacement Handle (MG-ATB)
- RUGER 40 in. Rifle Gun Case, Black (27140)
- PDZMPANY 40LB Stall Refresher (1000595)
- GARDEN ZONE Fence Grad Grdn 40X50 (344050)
- CORE TARPS 40 ft L x 0.5 mm H x 30 ft W Heavy Duty 8 Mil Tarp, Brown/Black, Polyethylene (CT-402-30X40)
- US CARGO CONTROL 24 ft x 18 ft Tarp, Black (HLT3-24188-BLK)
- TARPCO SAFETY 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 7 Mil Tarp, Silver/Black, Polyethylene (TS-201-40X60)
- MUTUAL INDUSTRIES 12 ft X 300 ft Ground Cover (25-6-300)
- ZORO SELECT 9 ft 6 in x 11 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P547)
- CORE TARPS 10 ft L x 0.5 mm H x 8 ft W Heavy Duty 5 Mil Tarp, Green/Black, Polyethylene (CT-503-8X10)
- GLOBAL INDUSTRIAL 20 ft x 20 in Heavy Duty 16 Tarp, Brown, Polyethylene (298586)
- Truckstar Tarps