Shop All Tire Inflation Kits
Truckspec
Tire Gauge, 12 to 150 psi Pressure Range
Mfr # JL-5018VP
Zoro # G7432577
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Tires
- Includes Hang Ring
- Material Steel
- Length 11.5 in
- Max. PSI 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Truckspec
- MFR # JL-5018VP
- Zoro # G7432577
- UPC # 045464230648
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Length | 11.5 in |
Rim Hole Size | 0.453/0.625 in |
Size | 11-1/2 in |
Overall Length | 11 1/2 in |
Maximum Rim Hole Size | 5/8 in |
Details
Used For | Tires |
Includes | Hang Ring |
Material | Steel |
Max. PSI | 150 |
Max. Air Pressure | 150 psi |
Pressure Range | 12 to 150 psi |
Item | Dual Foot Tire Gauge |
Color | Silver |
Features | 7 Straight-On Dual Foot Extension Air Chuck, Closed Check Chuck to be used on an Airline with an Air Meter or Compressor |
Product Type | Tire Pressure Gauge |
Tire Pressure Calibration Increments | 2 psi |
Minimum Operating Air Pressure | 10 psi |
Maximum Operating Air Pressure | 150 psi |
Description
Dual Foot Tire Gauge, Product Type Tire Pressure Gauge, Material Steel, Overall Length 11 1/2 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 2 psi, Minimum Operating Air Pressure 10 psi, Maximum Operating Air Pressure 150 psi, Includes Hang Ring, Color Silver, Features 7 Straight-On Dual Foot Extension Air Chuck, Closed Check Chuck to be used on an Airline with an Air Meter or Compressor, Maximum Rim Hole Size 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK Thermostat For Nautic Boilers (FVSLTB152700A00)
- VELVAC Battery Stud Nut, 3/8", SS (058068)
- STABILUS Gas Spring Trunk/Hatch, 4B-3236DK (4B-3236DK)
- 3M Detailing Cloth, Microfiber, 14x12 In, 6 Cloths (6016)
- TRUCKSPEC Tire Gauge, 11 to 150 psi Pressure Range (JL-5018N)
- TRUCKSPEC Tire Gauge, 10 to 150 psi Pressure Range (JL-5018)
- TRUCKSPEC Tire Gauge, 10 to 160 psi Pressure Range (JL-5008B3)
- TRU-FLATE AIR CHUCK FEMALE 1/4""NPT (17351)
- PERFECT EQUIPMENT Wheel Wght, MC Srs Coated, 0.50 Oz., PK25 (MC050N)
- WESTWARD Angled Air Chuck, 0 to 150 psi (2HKY2)
- LEGACY Flexzilla Chuck Inflator with 12" Hose (AL2000FZ)
- Truckspec Tire Inflation Kits