Shop All Tire Pressure & Tread Depth Gauges
Truckspec
Straight-On, Dual Foot Tire, Gauge
Mfr # JL-5008B3
Zoro # G1764913
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Tires
- Rim Hole Size 0.453/0.625 in
- Length 12 in
- Color Silver/Red
- Includes Easy-to-Read Dial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Truckspec
- MFR # JL-5008B3
- Zoro # G1764913
- UPC # 045464500710
- Country of Origin China
- Category Tire Pressure & Tread Depth Gauges
Dimensions
Rim Hole Size | 0.453/0.625 in |
Length | 12 in |
Size | 12 in |
Details
Item | Straight-On,Dual Foot Tire,Gauge |
Used For | Tires |
Color | Silver/Red |
Includes | Easy-to-Read Dial |
Application | Measures Pressure From 10 to 160 PSI |
Features | Easy to Read Dial |
Material | Steel |
Number of Pieces | 1 |
Pressure Range | 10 to 160 PSI |
Type | Dual Foot |
Max. Air Pressure | 160 psi |
Description
Straight-On,Dual Foot Tire,Gauge
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-1/2 x 2-3/16 in. (PA2638)
- ORALITE Reflective Tape, Truck and Trailer Type (18379)
- FLEETGUARD Pac, Lf, LF9009 (LF9009)
- KOHLER Element, Air Filter (32 083 03-S)
- TRUCKSPEC Dual Foot, Tire Gauge, 6 (JL-5007A)
- TRUCKSPEC Straight-On, Dual Foot Tire, Gauge, 6.5 (JL-5007N)
- MILTON INDUSTRIES Tractor Tire Gauge (S-928)
- X-TRA SEAL Tire Repair Patches, 2-1/2 In, PK50 (11-312)
- GOODYEAR Digital Tire Gauge and Multi-Tool (GY3100)
- AME Whip Hose, OTR, 20 ft., 1/2", Dial Gauge (24861)
- TIRE SERVICE INTERNATIONAL Digital Tire Gauge (DG-30)
- Truckspec Tire Pressure & Tread Depth Gauges