Shop All Tire Repair & Maintenance Kits
Truckspec
Straight-On, Dual Foot Ext Air Chuck, 6.5
Mfr # JL-5010N
Zoro # G1764977
original price:
$12.65
5% off
new price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Airline
- Length 6-1/2"
- Number of Pieces 1
- Type Dual Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Truckspec
- MFR # JL-5010N
- Zoro # G1764977
- UPC # 045464500727
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 6-1/2" |
Details
Item | Straight-On,Dual Foot Ext Air Chuck,6.5 |
Used For | Airline |
Number of Pieces | 1 |
Type | Dual Foot |
Description
Straight-On,Dual Foot Ext Air Chuck,6.5
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING KIT GM TIMING TOOL 1.4L (CTA1046)
- BANDO Auto Serpentine Belt, 6Pk765 (6PK765)
- MARTIN SPROCKET & GEAR Torque Limiter Clutch, TT70BS 2 (TT70BS 2)
- S&G TOOL AID TIE ROD TOOL (SG91000)
- HALTEC Grommet, 1/2in, Silicone Rubber, PK10 (G-170S)
- STENS New Tire For Kenda 20281002 Tire Size 2.80X2.50-4, Tread Sawtooth (160-630)
- THE MAIN RESOURCE Nylon Mount/Demount Head Kit, Round Hole (TMRTC250309)
- CARRAND Contour Tire Wipe (92043)
- X-TRA SEAL Tire Repair String, 1/10 In., PK50 (12-370)
- HALTEC Earthmover O-Ring, 25 in. L, 3/8 in. D (OR-325-T-1)
- TRU-FLATE Buffing Cone, 2" Dia. (18-260)
- Truckspec Tire Repair & Maintenance Kits