Shop All 12 Volt Adapters
This Product is Discontinued
Truckspec
Power Adapter, Portable, Capacity 12V (Discontinued)
Mfr # TSPSAPS
Zoro # G8094628
This Product is Discontinued
Key Features
- Type Portable
- Capacity 12V
- Used For 12V Products
- Voltage (DC) 12 V DC
- Includes 2 ft Cord, Positive and Negative Battery Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Truckspec
- MFR # TSPSAPS
- Zoro # G8094628
- UPC # 092533400976
- Country of Origin China
- Category 12 Volt Adapters
Details
Item | Power Adapter |
Type | Portable |
Capacity | 12V |
Used For | 12V Products |
Voltage (DC) | 12 V DC |
Includes | 2 ft Cord, Positive and Negative Battery Clips |
Amp Hours | 4 Ah |
Accessory Type | Power Adapter |
Product Type | Plug Adapter |
Description
Power Adapter, Product Type Plug Adapter, Includes 2 ft Cord, Positive and Negative Battery Clips, Operating Voltage 12 V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.